Shop All Biohazard Bags
Zoro Select
Biohazard Bags, 40 to 55 gal., Red, PK100
Mfr # ACLB142848
Zoro # G3710169
product price: $145.99
/pk 100, $1.46/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Capacity 55 gal
- Width 38 in
- Material Polypropylene
- Height 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ACLB142848
- Zoro # G3710169
- Country of Origin United States
- Category Biohazard Bags
Dimensions
Width | 38 in |
Height | 48 in |
Details
Color | Red |
Item | Autoclavable Biohazard Bags |
Capacity | 55 gal |
Material | Polypropylene |
Legend | Hazardous Waste to be Autoclaved |
Strength Rating | Heavy |
Trash Bag Material | Polypropylene |
Thickness | 1.5 mil |
Bag Closure Type | Twist Tie |
Package Configuration | Flat Pack |
Bag Product Grouping | Autoclavable Biohazard Bags |
Rolls per Package | Not a Roll |
Max. Temperature | 120 Degrees |
Max. Load | 159 lb |
Trash Bag Color Family | Red |
Bottom Seal Type | Flat |
Seal | Flat |
Bags per Roll/Pack | 50 |
Bags Per Roll | Not a Roll |
Bags per Roll | Not a roll |
Description
Autoclavable Biohazard Bags, Capacity 55 gal, Trash Bag Material Polypropylene, Thickness 1.5 mil, Color Red, Legend Hazardous Waste to be Autoclaved, Bag Closure Type Twist Tie, Width 38 in, Height 48 in, Max. Load 159 lb, Bottom Seal Type Flat, Max. Temperature 120 Degrees , Package Configuration Flat Pack, Rolls per Package Not a Roll, Bags per Roll Not a roll, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN White 28" Polypropylene Floor Squeegee (77555/29385)
- STEARNS PACKAGINGRPORATION GAL Cleaning Vinegar (1006523)
- ODOBAN Fire Odor Bomb, 5oz, PK12 (9705A62-5A12)
- FEBREZE AIR, Hawaiian Aloha, 8.8 oz Aerosol, PK12 (97794)
- ZORO SELECT Chemo Waste Bags, 0.5 gal., Clear, PK1000 (3CUF4)
- ZORO SELECT Hazardous Waste Bags, 55 gal., Yellow, PK24 (3WNA6)
- ZORO SELECT Chemo Waste Bags, 1 gal., Yellow, PK25 (3LCX2)
- ZORO SELECT Biohazard Bag, Red, 3 gal., PK200 (3UAF3)
- ZORO SELECT Chemo Waste Bags, 0.5 gal., Yellow, PK100 (3UAD5)
- ZORO SELECT Biohazard Bags, 0.5 gal., Red, PK100 (MRWB142316)
- ASSOCIATED BAG Poly Bag Printed w/ BioHazard Symbol, Red, 24x24, 50/pk, 50PK (246106)
- Zoro Select Biohazard Bags