Shop All Biohazard Bags
This Product is Discontinued
Zoro Select
Biohazard Bags, 2 gal., Red, PK1000 (Discontinued)
Mfr # ACLB142900
Zoro # G3710141
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Red
- Capacity 2 gal
- Width 8 1/2 in
- Height 11 in
- Legend Hazardous Material to be Autoclaved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ACLB142900
- Zoro # G3710141
- Country of Origin United States
- Category Biohazard Bags
Dimensions
Width | 8 1/2 in |
Height | 11 in |
Details
Item | Autoclavable Biohazard Bags |
Color | Red |
Capacity | 2 gal |
Legend | Hazardous Material to be Autoclaved |
Trash Bag Material | High Density Polyethylene (HDPE) |
Strength Rating | Heavy |
Thickness | 0.16 mil |
Bag Closure Type | Twist Tie |
Package Configuration | Flat Pack |
Seal | Flat |
Bags per Roll/Pack | 20/10 |
Max. Temperature | 120 Degrees |
Max. Load | 16 lb |
Rolls per Package | 10 |
Trash Bag Color Family | Red |
Bag Product Grouping | Autoclavable Biohazard Bags |
Bottom Seal Type | Flat |
Bags Per Roll | 20 |
Bags per Roll | 20 |
Description
Autoclavable Biohazard Bags, Capacity 2 gal, Trash Bag Material HDPE, Thickness 0.16 mil, Color Red, Legend Hazardous Material to be Autoclaved, Bag Closure Type Twist Tie, Width 8 1/2 in, Height 11 in, Max. Load 16 lb, Bottom Seal Type Flat, Max. Temperature 120 Degrees , Package Configuration Flat Pack, Rolls per Package 10, Bags per Roll 20, Package Quantity 1000
Restrictions
- This item has been restricted from sale in the following states: WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.