Shop All Biohazard Bags
Zoro Select
Biohazard Bags, 1 gal., Red, PK100
Mfr # MRWB142324
Zoro # G4077814
original price:
$56.96
14% off
new price: $48.75
/pk 100, $0.49/ea
$48.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Capacity 1 gal
- Width 12 in
- Material Polyethylene
- Height 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MRWB142324
- Zoro # G4077814
- Country of Origin China
- Category Biohazard Bags
Dimensions
Width | 12 in |
Height | 14 in |
Details
Item | Biohazard Bags |
Color | Red |
Capacity | 1 gal |
Material | Polyethylene |
Legend | Biohazard |
Strength Rating | Super Heavy |
Trash Bag Material | Polyethylene |
Thickness | 2 mil |
Bag Closure Type | Adhesive |
Package Configuration | Flat Pack |
Bag Product Grouping | Biohazard Bags |
Bottom Seal Type | Flat |
Bags Per Roll | Not a Roll |
Trash Bag Color Family | Red |
Bags per Roll/Pack | 100 |
Rolls per Package | Not a Roll |
Max. Load | 5 lb |
Max. Temperature | Not Autoclavable |
Bags per Roll | Not a roll |
Description
Biohazard Bags, Capacity 1 gal, Trash Bag Material Polyethylene, Thickness 2 mil, Color Red, Legend Biohazard, Bag Closure Type Adhesive Strip, Width 12 in, Height 14 in, Max. Load 5 lb, Bottom Seal Type Flat, Max. Temperature Not Autoclavable, Package Configuration Flat Pack, Rolls per Package Not a Roll, Bags per Roll Not a roll, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILFYTER Sorbents, 25 gal, 32 in x 150 ft, Universal, Gray, Polypropylene (GFF-97BX)
- MARCAL PRO Sheets Paper Towels, 70 Sheets, White, 15 PK (MRC610)
- HELP MATE Telescopic Window Squeegee (HM392106)
- WYPALL Towels & Wipes, White, Box, Cloth-Like, 90 Wipes, Unscented, 1080 PK (5812)
- ZORO SELECT Pharma. Transfer Bags, 0.5gal, Red, PK1000 (3CUG6)
- ZORO SELECT Specimen Transfer Bag, 10 In. L, PK1000 (3CUF2)
- ZORO SELECT Specimen Transfer Bag, 6 In. L, PK1000 (3CUE4)
- ZORO SELECT Chemo Waste Bags, 1 gal., Yellow, PK25 (3LCX2)
- ZORO SELECT Biohazard Bags, 40 to 55 gal., Red, PK100 (ACLB142848)
- ZORO SELECT Biohazard Bag, Red, 3 gal., PK200 (3UAF3)
- ZOLL Bio Hazard Bags, Thickness 1.75 mil (8911-000220-01)
- Zoro Select Biohazard Bags