Shop All Biohazard Bags
Zoro Select
Biohazard Bags, 0.5 gal., Red, PK100
Mfr # MRWB142316
Zoro # G7822710
original price:
$17.85
5% off
new price: $16.95
/pk 100, $0.17/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Capacity 1/2 gal
- Material Polyethylene
- Width 9 in
- Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MRWB142316
- Zoro # G7822710
- Country of Origin China
- Category Biohazard Bags
Dimensions
Width | 9 in |
Height | 10 in |
Details
Item | Biohazard Bags |
Color | Red |
Capacity | 1/2 gal |
Material | Polyethylene |
Legend | Biohazard |
Strength Rating | Heavy |
Trash Bag Material | Polyethylene |
Thickness | 2 mil |
Bag Closure Type | Adhesive |
Package Configuration | Flat Pack |
Bags per Roll | Not a roll |
Max. Load | 3 lb |
Seal | Flat |
Trash Bag Color Family | Red |
Bottom Seal Type | Flat |
Bags per Roll/Pack | 100 |
Rolls per Package | Not a Roll |
Bags Per Roll | Not a Roll |
Bag Product Grouping | Biohazard Bags |
Max. Temperature | Not Autoclavable |
Description
Biohazard Bags, Capacity 1/2 gal, Trash Bag Material Polyethylene, Thickness 2 mil, Color Red, Legend Biohazard, Bag Closure Type Adhesive Strip, Width 9 in, Height 10 in, Max. Load 3 lb, Bottom Seal Type Flat, Max. Temperature Not Autoclavable, Package Configuration Flat Pack, Rolls per Package Not a Roll, Bags per Roll Not a roll, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 1.25 in Cut-End Wet Mop, White, Rayon, PK12, BWKRM03024S (BWKRM03024S)
- CLOROX Towels & Wipes, White, Nonwoven Fiber, 150 Wipes, 6" x 5", Fragranced, 6 PK (31758)
- TOUGH GUY 1L White/Blue, Plastic Dual Spray Bottle (35WT54)
- MONARCH Bar Mop Clean Up Terry Wipers - White 5 lb box (N-W69-5)
- ZORO SELECT Specimen Transfer Bag, 10 In. L, PK1000 (3CUF2)
- ZORO SELECT Chemo Waste Bags, 0.5 gal., Clear, PK500 (3CUF5)
- ZORO SELECT Biohazard Bag, Red, 5 gal., PK200 (3UAF4)
- ZORO SELECT Autoclav.Biohaz. Bag, 20to30gal, Red, PK100 (ACLB142856)
- ZORO SELECT Pharma. Transfer Bags, 0.5gal, Red, PK1000 (3CUG7)
- ZORO SELECT Specimen Transfer Bag, 29 In. L, PK500 (3CUF6)
- MEDEGEN MEDICAL PRODUCTS Biohazard Bag, 24x24", 1.25mL, Red, PK250 (45-50)
- Zoro Select Biohazard Bags