Shop All Biohazard Bags
Zoro Select
Biohazard Bags, 0.5 gal., Clear, PK1000
Mfr # LABAC20610STAT
Zoro # G4961232
product price: $149.99
/pk 1000, $0.15/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Capacity 1/2 gal
- Width 6 in
- Material LDPE
- Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LABAC20610STAT
- Zoro # G4961232
- UPC # 654866030178
- Country of Origin Viet Nam
- Category Biohazard Bags
Dimensions
Width | 6 in |
Height | 10 in |
Overall Width | 6 in |
Overall Height | 10 in |
Description
Biohazard Bag, Thickness 2 mil, Color Clear, Material LDPE, Overall Height 10 in, Product Type Dual Pouch Specimen Bag, Overall Width 6 in, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Legend Biohazard, Closure Type Adhesive, Strength Rating Super Heavy, Bags per Roll/Pack 1,000, Standards FDA, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Scrub Brush, Machine Size 32" (1220214)
- TOUGH GUY 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Cut-End, Beige, Polyester/Rayon, 16W212 (16W212)
- TANIS Tube and Pipe Brush, 5 1/2 in L Handle, 1 1/2 in L Brush, Tan, Stainless steel, 7 in L Overall (05028)
- UNGER Swivel Squeegee, 3-1/2"L, Nylon plastic (LS000)
- ZORO SELECT Chemo Waste Bags, 25 gal., Yellow, PK100 (3UAD7)
- ZORO SELECT Biohazard Bags, 55 gal., Red, PK100 (MBWB142125)
- ZORO SELECT Chemo Waste Bags, 0.5 gal., Yellow, PK100 (3UAD5)
- ZORO SELECT Sickness Bags, 0.5 gal., White, PK1000 (3CUG2)
- ZORO SELECT Specimen Transfer Bag, 6 In. L, PK1000 (3CUE4)
- ZORO SELECT Hazardous Waste Bags, 55 gal., Yellow, PK24 (3WNA6)
- CHAMPION PLASTICS 33X50 BLACK BAGS W/ASBESTOS WARNING LABELS, 1 ROLL OF 75 (3.5 MIL)
- Zoro Select Biohazard Bags