Shop All Biohazard Bags
Zoro Select
Biohazard Bag, Red, 3 gal., PK200
Mfr # 3UAF3
Zoro # G4196701
product price: $37.99
/pk 200, $0.19/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Width 13 in
- Material Polyethylene
- Height 20 in
- Legend Infectious Waste Biohazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3UAF3
- Zoro # G4196701
- Country of Origin United States
- Category Biohazard Bags
Dimensions
Width | 13 in |
Height | 20 in |
Details
Color | Red |
Item | Biohazard Bags |
Capacity | 3 gal |
Material | Polyethylene |
Legend | Infectious Waste Biohazard |
Strength Rating | Super Heavy |
Trash Bag Material | Polyethylene |
Thickness | 1.25 mil |
Bag Closure Type | None |
Package Configuration | Coreless Roll |
Bags per Roll/Pack | 20 |
Trash Bag Color Family | Red |
Bottom Seal Type | Gusset |
Max. Temperature | 120 Degrees |
Bags Per Roll | 20 |
Bag Product Grouping | Biohazard Bags |
Rolls per Package | 10 |
Max. Load | 6 lb |
Bags per Roll | 20 |
Description
Biohazard Bags, Capacity 3 gal, Trash Bag Material Polyethylene, Thickness 1.25 mil, Color Red, Legend Infectious Waste Biohazard, Bag Closure Type None, Width 13 in, Height 20 in, Max. Load 6 lb, Bottom Seal Type Gusset, Max. Temperature 120 Degrees , Package Configuration Coreless Roll, Rolls per Package 10, Bags per Roll 20, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAY ALERT Spray Bottles, 24oz, 4-1/2"Wx3/5"Diax11"H, , White, PK 3 (IMP5024SS)
- METHOD Sweet Water Scent Gel Hand Wash Refill 34 oz (328104)
- SPARTAN CHEMICAL CO SparClean Sure Step 1 Gallon Clean Scent Enzyme Floor Cleaner (765904)
- DESCO Dissipative Floor Finish, 5 gal. Box (10512)
- ZORO SELECT Biohazard Bag, Red, 5 gal., PK200 (3UAF4)
- ZORO SELECT Biohazard Bag, Red, 1 gal., PK200 (3UAF2)
- ZORO SELECT Pharma. Transfer Bags, 0.5gal, Red, PK1000 (3CUG7)
- ZORO SELECT Specimen Transfer Bag, 29 In. L, PK500 (3CUF6)
- ZORO SELECT Pharma. Transfer Bags, 0.5gal, Red, PK1000 (3CUG6)
- ZORO SELECT Biohazard Bags, 1 gal., Red, PK100 (MRWB142324)
- SP SCIENCEWARE Ties, Twist (H13190-0000)
- Zoro Select Biohazard Bags