Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Biodegradbl Flagging Tape, Orng Glo, 100ft
Mfr # BDOG-200
Zoro # G3917873
$2.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cellulosic
- Roll Length 100 ft
- Roll Width 1 in
- Legend No Legend
- Thickness 3 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BDOG-200
- Zoro # G3917873
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 100 ft |
Roll Width | 1 in |
Tape Length | 100 ft |
Tape Width | 1 in |
Details
Item | Flagging Tape |
Material | Cellulosic |
Color | Fluorescent Orange |
Legend | No Legend |
Thickness | 3 mil |
Sub-Category | Flagging Tape |
Standards | OSHA 1910.144(a), OSHA 1926-956(c)(1) |
Product Type | Flagging Tape |
Pattern | No Pattern |
Tape Thickness | 3 mil |
Reflectivity | Reflective |
Description
Flagging Tape, Color Fluorescent Orange, Pattern No Pattern, Legend No Legend, Legend Color Not Applicable, Tape Thickness 3 mil, Tape Length 100 ft, Tape Width 1 in, Reflectivity Reflective, Material Cellulosic, Product Type Flagging Tape, Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Large Hi-Vis T-Shirt, Black (S39211)
- ERB SAFETY Vest with Pockets, Economy, Hi-Viz, Lime, L (61630)
- CONDOR Canvas Gloves, Natural, L, PR (20GY75)
- HEROS PRIDE Embroidered Patch, U.S. Flag, Dark Gold (0038)
- ZORO SELECT Biodegradable Flagging Tape, Blue, 100 ft (BDB-200)
- ZORO SELECT Biodegradable Flagging Tape, Yellow, 100ft (BDY-200)
- ZORO SELECT Biodegradable Flagging Tape, White, 100 ft (BDW-200)
- ZORO SELECT Flagging Tape, Blue/Blk, 300ft x 1-3/16In (PDBBK-200)
- ZORO SELECT Flagging Tape, Yllw/Blk, 300 ft x 1-3/8 In (SYBK-200)
- ZORO SELECT Texas Flagging Tape, Lime Glo, 150 ft (TXLG-200)
- PRESCO Presco Fluorescent Flagging Tape (TXOG-373)
- Zoro Select Barrier, Flagging and Underground Tapes