Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Biodegradable Flagging Tape, Yellow, 100ft
Mfr # BDY-200
Zoro # G4049297
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cellulosic
- Roll Length 100 ft
- Roll Width 1 in
- Legend No Legend
- Thickness 3 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BDY-200
- Zoro # G4049297
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 100 ft |
Roll Width | 1 in |
Tape Width | 1 in |
Tape Length | 100 ft |
Details
Item | Flagging Tape |
Material | Cellulosic |
Color | Yellow |
Legend | No Legend |
Thickness | 3 mil |
Sub-Category | Flagging Tape |
Standards | OSHA 1910.144(a) |
Product Type | Flagging Tape |
Pattern | No Pattern |
Tape Thickness | 3 mil |
Reflectivity | Reflective |
Description
Flagging Tape, Color Yellow, Pattern No Pattern, Legend No Legend, Legend Color Not Applicable, Tape Thickness 3 mil, Tape Length 100 ft, Tape Width 1 in, Reflectivity Reflective, Material Cellulosic, Product Type Flagging Tape, Standards OSHA 1910.144(a)
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Antistatic Gloves, M, Palm, Nitrile, PR (11-100)
- VIKING Hi-Vis Vest, Lime, Polyester Mesh, S (U6112G-S)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Height: 35 in (1925X)
- GARDENWARE Laser Loop-Lock Tags (S1BXUPL-W)
- ZORO SELECT Biodegradable Flagging Tape, White, 100 ft (BDW-200)
- ZORO SELECT Biodegradbl Flagging Tape, Orng Glo, 100ft (BDOG-200)
- ZORO SELECT Biodegradable Flagging Tape, Blue, 100 ft (BDB-200)
- ZORO SELECT Barricade Tape, Caution No Parking, 3 in Wide x 1000 ft Long, Polyethylene, 1.6 mil Thickness (1N954)
- ZORO SELECT Taffeta Flagging Tape, Orange, 300ft x 1In (TF1O-200)
- ZORO SELECT Flagging Tape, White/Blue, 300ft x 1-3/8In (CKWB-200)
- ZORO SELECT Barricade Tape Disp, Hold 3inx1000ft Roll (72412)
- Zoro Select Traffic Safety