Shop All Test Leads & Probes
This Product is Discontinued
Zoro Select
Binding Post, 33VAC/70VDC, Red (Discontinued)
Mfr # 5TWZ7
Zoro # G1345601
This Product is Discontinued
Key Features
- Color Red
- Max Amps 15A
- Temperature Range Up to 239 Degrees F
- Features Mounts In Panels 0.070 to 0.250"
- Insulating Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5TWZ7
- Zoro # G1345601
- UPC # 190735532799
- Country of Origin China
- Category Test Leads & Probes
Description
Binding Post, Contact Finish Nickel Plated, Contact Material Brass, Maximum Current 15 A, Color Red, Body Material Brass, Features Mounts In Panels 0.070 to 0.250 in, Standards CE, Insulation Material Polycarbonate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.