Shop All Binding Barrels
Zoro Select
Binding Barrel, M4, 25/32 in Brl Lg, 15/64 in Brl Dia, 18-8 Stainless Steel Plain
Mfr # Z1610MPAK
Zoro # G2469577
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Type Socket Drive Posts
- Thread Size M4-0.70
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z1610MPAK
- Zoro # G2469577
- Country of Origin United States
- Category Binding Barrels
Dimensions
Thread Size | M4-0.70 |
Barrel Length | 40 mm |
Barrel Diameter | 15/64 in |
Barrel Dia. | 15/64 in |
Barrel Thread Depth | 9.5 mm |
Barrel Head Height | 5/32 in |
Barrel Head Dia. | 13/32 in |
Outside Dia. | 15/64" |
Screw Head Height | 4 mm |
Screw Head Diameter | 10.5 mm |
Screw Drive Size | 2.5 mm |
Screw Length | 8 mm |
Screw Size | M4-0.70 |
Barrel Head Diameter | 13/32 in |
Description
Binding Post, Material 18-8 Stainless Steel, Barrel Head Style Button, Screw Head Style Button, Thread Size M4-0.70, Barrel Length 40 mm, Barrel Diameter 6 mm, Barrel Thread Depth 9.5 mm, Barrel Drive Type Socket, Screw Length 8 mm, Screw Drive Style Socket, Finish Plain, Barrel Head Diameter 10.5 mm, Barrel Head Height 4 mm, Material Quality Standards ASTM A582, Pack Size Small
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wedge Anchor, 1" Dia., 6" L, Carbon Steel Zinc Plated (U70411.100.0600)
- FASCOMP Spacer, 3/8 RndX1/2, 166 ID, SS, Plain Stainless Steel, 1/2 in Overall Lg, 0.166 in Inside Dia (FC1190-8-SS)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x1-1/2, PK100 (U07840.031.0150)
- ZORO SELECT Cotter Pin, Ext Prong, 5/64"Dx7/8" L, PK100 (U39350.007.0087)
- ZORO SELECT Binding Barrel, M4, 25/32 in Brl Lg, 15/64 in Brl Dia, 18-8 Stainless Steel Plain (Z1606MPAK)
- ZORO SELECT Binding Barrel, M4-0.70, 20 mm Brl Lg, 15/64 in Brl Dia, 18-8 Stainless Steel Plain (Z1604MPAK)
- ZORO SELECT Barrel Bolt, #10-24, 3/8 in Brl Lg, 1/4 in Brl Dia, Steel Zinc Plated, 50 PK (5LY84)
- ZORO SELECT Barrel Bolt, 1/4"-20, 1 1/4 in Brl Lg, 5/16 in Brl Dia, Steel Zinc Plated, 25 PK (5LY95)
- ZORO SELECT Binding Barrel, #10-24, 3/4 in Brl Lg, 1/4 in Brl Dia, 316 Stainless Steel Plain (Z1512)
- ZORO SELECT Arch Barrel, 5/16"-18, 3 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Plain (Z5426)
- ZORO SELECT Arch Barrel, #8-32, 1 9/16 in Brl Lg, 1/4 in Brl Dia, Brass Chrome Plated (Z4880)
- Zoro Select Binding Barrels & Screws