Shop All Binding Barrels
Zoro Select
Binding Barrel, M4, 25/32 in Brl Lg, 15/64 in Brl Dia, 18-8 Stainless Steel Plain
Mfr # Z1606MPAK
Zoro # G2469595
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Type Socket Drive Posts
- Thread Size M4-0.70
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z1606MPAK
- Zoro # G2469595
- Country of Origin United States
- Category Binding Barrels
Dimensions
Thread Size | M4-0.70 |
Barrel Length | 25 mm |
Barrel Diameter | 15/64 in |
Barrel Dia. | 15/64 in |
Barrel Thread Depth | 9.5 mm |
Barrel Head Dia. | 13/32 in |
Barrel Head Height | 5/32 in |
Screw Head Height | 4 mm |
Outside Dia. | 15/64" |
Barrel Head Diameter | 13/32 in |
Screw Drive Size | 2.5 mm |
Screw Size | M4-0.70 |
Screw Length | 8 mm |
Screw Head Diameter | 10.5 mm |
Description
Binding Post, Material 18-8 Stainless Steel, Barrel Head Style Button, Screw Head Style Button, Thread Size M4-0.70, Barrel Length 25 mm, Barrel Diameter 6 mm, Barrel Thread Depth 9.5 mm, Barrel Drive Type Socket, Screw Length 8 mm, Screw Drive Style Socket, Finish Plain, Barrel Head Diameter 10.5 mm, Barrel Head Height 4 mm, Material Quality Standards ASTM A582, Pack Size Small
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt Blank With Shoulder, Unthreaded, 1-3/8 in Shank, 1-3/32 in ID, Steel, Plain (K2024-BLANK)
- ZORO SELECT Socket Set Screw, Cup, 1/2-20x3, PK10 (U07852.050.0300)
- HILLMAN 100Pk 5/16 Lock Washer (300306)
- ZORO SELECT #10-32 x 3 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0301)
- ZORO SELECT Arch Barrel, 1/4"-20, 1 9/16 in Brl Lg, 3/8 in Brl Dia, 18-8 Stainless Steel Plain (Z5225)
- ZORO SELECT Arch Barrel, 3/8"-16, 1/2 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Plain (Z1660)
- ZORO SELECT Arch Barrel, 3/8"-16, 1/2 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Plain (Z1630)
- ZORO SELECT Barrel Bolt, 1/4"-20, 1/2 in Brl Lg, 5/16 in Brl Dia, Steel Zinc Plated, 25 PK (5LY92)
- ZORO SELECT Barrel Bolt, 1/4"-20, 1 in Brl Lg, 5/16 in Brl Dia, 316 stainless steel Plain, 5 PK (2JGP7)
- ZORO SELECT Binding Barrel, #8-32, 1/2 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 50 PK (5MA57)
- PRIME-LINE 3/16"-24, 1/2" Brl Lg, ALUMINUM ALUMINUM, 50 PK (9051715)
- Zoro Select Binding Barrels