Shop All Binding Barrels
Zoro Select
Binding Barrel, #8-32, 5/8 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 50 PK
Mfr # 5MA58
Zoro # G2942737
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Binding Posts
- Thread Size #8-32
- Material Aluminum
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5MA58
- Zoro # G2942737
- UPC # 00194484308100
- Country of Origin Taiwan, Province of China
- Category Binding Barrels
Dimensions
Thread Size | #8-32 |
Barrel Length | 5/8 in |
Barrel Diameter | 13/64 in |
Screw Head Height | 0.063 in |
Dia./Thread Size | #8-32 |
Screw Head Dia. | 13/32 in |
Barrel Head Dia. | 13/32 in |
Barrel Thread Depth | 3/8 in |
Barrel Head Height | 1/16 in |
Screw Thread Length | 1/4 in |
Barrel Dia. | 13/64 in |
Outside Dia. | 13/64" |
Screw Length | 1/4 in |
Screw Head Diameter | 13/32 in |
Screw Minimum Thread Length | 1/4 in |
Barrel Head Diameter | 13/32 in |
Screw Size | #8-32 |
Description
Binding Post, Material Aluminum, Barrel Head Style Rivet, Screw Head Style Truss, Thread Size #8-32, Barrel Length 5/8 in, Barrel Diameter 13/64 in, Barrel Thread Depth 3/8 in, Barrel Drive Type No Drive, Screw Length 1/4 in, Screw Drive Style Slotted, Finish Plain, Barrel Head Diameter 0.406 in, Barrel Head Height 1/16 in, Includes Slotted Truss Head Screw, Made in North America No, Pack Size Small, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 10 ft, 1 in Wd, Black (91365)
- ZORO SELECT Binding Barrel, #8-32, 1 in Brl Lg, 13/64 in Brl Dia, Brass Plain, 10 PK (5MA83)
- ZORO SELECT Spring Pin, Sltd, 1/8inx11/16in, Pln, PK100 (U39100.012.0068)
- ZORO SELECT Nylon Insert Lock Nut, M12-1.75, A2 Stainless Steel, Not Graded, Plain, 12 mm Ht, 25 PK (M51730.120.0001)
- ZORO SELECT Binding Barrel, #8-32, 1 1/2 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 25 PK (5MA63)
- ZORO SELECT Binding Barrel, #8-32, 2 3/4 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 10 PK (5MA68)
- ZORO SELECT Binding Barrel, #8-32, 4 1/2 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 5 PK (5MA72)
- ZORO SELECT Barrel Bolt, #10-24, 2 in Brl Lg, 1/4 in Brl Dia, Steel Zinc Plated, 50 PK (5LY91)
- ZORO SELECT Arch Barrel, #10-32, 2 in Brl Lg, 5/16 in Brl Dia, Brass Plain (Z5101)
- ZORO SELECT Barrel Bolt, #10-24, 3/8 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain (5MA22)
- ZORO SELECT Barrel Bolt, #10-24, 3/4 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK (5MA11)
- Zoro Select Binding Barrels