Shop All Binding Barrels
Zoro Select
Binding Barrel, #8-32, 3/8 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 50 PK
Mfr # 5MB87
Zoro # G3162923
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Tap In
- Thread Size #8-32
- Material Aluminum
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5MB87
- Zoro # G3162923
- Country of Origin Taiwan, Province of China
- Category Binding Barrels
Dimensions
Thread Size | #8-32 |
Barrel Length | 3/8 in |
Barrel Diameter | 13/64 in |
Drive Cap Height | 1/16 in |
Barrel Dia. | 13/64 in |
Barrel Head Dia. | 13/32 in |
Barrel Head Height | 1/16 in |
Barrel Thread Depth | 1/4 in |
Dia./Thread Size | #8-32 |
Drive Cap Dia. | 3/8 in |
Outside Dia. | 13/64" |
Barrel Head Diameter | 13/32 in |
Screw Size | #8-32 |
Grip Size | 3/8 in |
Screw Length | 3/8 in |
Description
Binding Post, Material Aluminum, Barrel Head Style Truss, Screw Head Style Truss, Thread Size #8-32, Barrel Length 3/8 in, Barrel Diameter 13/64 in, Barrel Thread Depth 1/4 in, Barrel Drive Type No Drive, Screw Length 3/8 in, Screw Drive Style Unslotted, Finish Plain, Barrel Head Diameter 0.406 in, Barrel Head Height 1/16 in, Grip Size 3/8 in, Includes Permanent Drive Cap, Made in North America No, Pack Size Small, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK (U51050.019.0025)
- L.H. DOTTIE #10-32 x 1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC103212)
- ZORO SELECT Thread Cutting Screw, M2.5 x 10 mm, Trivalent Clear Chromate, Zinc Steel Pan Head Torx Drive, 25 PK (1PY27)
- E-Z LOK Press Insert, 5/16"-18 Int Thrd Sz, 9/16 in L, 15/32 in Dia., Brass, Plain, 10 PK (370-5-BR-PK5)
- ZORO SELECT Binding Barrel, #8-32, 1 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 25 PK (5MB92)
- ZORO SELECT Binding Barrel, #8-32, 1 1/2 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 25 PK (5MB94)
- ZORO SELECT Binding Barrel, #8-32, 1/2 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 50 PK (5MB88)
- ZORO SELECT Barrel Bolt, #10-24, 3/4 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain (5MA25)
- ZORO SELECT Binding Barrel, #8-32, 4 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 10 PK (5MA71)
- ZORO SELECT Arch Barrel, #8-32, 1 9/16 in Brl Lg, 1/4 in Brl Dia, Brass Plain (Z4882)
- MIDWEST FASTENER 25/64" Brl Lg, Poly/Nylon Black, 20 PK (74784)
- Zoro Select Binding Barrels