Shop All Binding Barrels
Zoro Select
Binding Barrel, #8-32, 1/2 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 50 PK
Mfr # 5MB88
Zoro # G3450465
product price: $11.99
/pk 50, $0.24/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Tap In
- Thread Size #8-32
- Material Aluminum
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5MB88
- Zoro # G3450465
- Country of Origin Taiwan, Province of China
- Category Binding Barrels
Dimensions
Thread Size | #8-32 |
Barrel Length | 1/2 in |
Barrel Diameter | 13/64 in |
Dia./Thread Size | #8-32 |
Barrel Thread Depth | 3/8 in |
Drive Cap Dia. | 3/8 in |
Barrel Dia. | 13/64 in |
Drive Cap Height | 1/16 in |
Barrel Head Dia. | 13/32 in |
Barrel Head Height | 1/16 in |
Outside Dia. | 13/64" |
Screw Length | 3/8 in |
Barrel Head Diameter | 13/32 in |
Grip Size | 1/2 in |
Screw Size | #8-32 |
Description
Binding Post, Material Aluminum, Barrel Head Style Truss, Screw Head Style Truss, Thread Size #8-32, Barrel Length 1/2 in, Barrel Diameter 13/64 in, Barrel Thread Depth 3/8 in, Barrel Drive Type No Drive, Screw Length 3/8 in, Screw Drive Style Unslotted, Finish Plain, Barrel Head Diameter 0.406 in, Barrel Head Height 1/16 in, Grip Size 1/2 in, Includes Permanent Drive Cap, Made in North America No, Pack Size Small, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Cutting Screw, #6 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (HWTCIF0-600500SL-100BX)
- ZORO SELECT Jam Nut, 1/4"-20, Carbon Steel, Grade A, Black Oxide, 5/32 in Ht, 100 PK (U11060.025.0001)
- MIDWEST FASTENER Masonry Screw, 1/2" Dia., Hex, 6 in L, Steel Blue Ruspert, 20 PK (55018)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 2-1/2 in Length, 50 PK (U55050.025.0250)
- ZORO SELECT Binding Barrel, #8-32, 1 1/2 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 25 PK (5MB94)
- ZORO SELECT Binding Barrel, #8-32, 2 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 25 PK (5MB96)
- ZORO SELECT Binding Barrel, #8-32, 7/8 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 50 PK (5MB91)
- ZORO SELECT Barrel Bolt, 1/4"-20, 1 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK (5MA21)
- ZORO SELECT Barrel Bolt, 5/16"-18, 1 in Brl Lg, 3/8 in Brl Dia, 316 stainless steel Plain, 5 PK (2JGR2)
- ZORO SELECT Barrel Bolt, #10-24, 1 in Brl Lg, 1/4 in Brl Dia, 316 stainless steel Plain, 5 PK (2JGP3)
- MIDWEST FASTENER 20 (Coarse), 1/2" Brl Lg, Steel Brass, 30 PK (31601)
- Zoro Select Binding Barrels