Shop All Binding Barrels
Zoro Select
Binding Barrel, 5/8"-11, 2 1/2 in Brl Lg, 7/8 in Brl Dia, 316 Stainless Steel Plain
Mfr # Z1584
Zoro # G2457099
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Female Barrel
- Thread Size 5/8"-11
- Material 316 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z1584
- Zoro # G2457099
- Country of Origin United States
- Category Binding Barrels
Dimensions
Thread Size | 5/8"-11 |
Barrel Length | 2 1/2 in |
Barrel Diameter | 7/8 in |
Barrel Drive Size | 1/2 in |
Drive Size | 1/2 in |
Barrel Dia. | 7/8 in |
Dia./Thread Size | 5/8"-11 |
Barrel Head Dia. | 1 1/2 in |
Barrel Head Height | 1/8 in |
Outside Dia. | 7/8" |
Barrel Thread Depth | 3/4 in |
Barrel Head Diameter | 1 1/2 in |
Screw Drive Size | 1/2 in |
Head Height | 1/8 in |
Head Diameter | 1 1/2 in |
Dimensional Standards | AMPG 2000 SB.09 |
Screw Size | 5/8"-11 |
Description
Binding Post, Finish Plain, Material 316 Stainless Steel, Barrel Head Style Low Profile, Barrel Drive Type Internal Hex, Thread Size 5/8 In.-11, Barrel Length 2 1/2 in, Barrel Diameter 7/8 in, Barrel Thread Depth 3/4 in, Barrel Drive Size 1/2 in, Barrel Head Diameter 1 1/2 in, Barrel Head Height 1/8 in, Dimensional Standards AMPG 2000 SB.09, Made in North America Yes, Material Quality Standards ASTM A276, Pack Size Small
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Countersunk Head, 0.125 in Dia., 0.188 in L, Aluminum Body, 250 PK (26AD0403-EA-250)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 1/2"-20, Steel, Grade A, Zinc Plated, 7/16 in Ht (CLNFI20500-050P)
- MIDWEST FASTENER Double-End Threaded Stud, 3/8"-16Thread to3/8"-24Thread, 1 3/4 in, Steel, Zinc Plated, 8 PK (73144)
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 6 ft, Steel, Grade 2, Plain Finish (21606)
- ZORO SELECT Binding Barrel, #8-32, 1 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 25 PK (5MB92)
- ZORO SELECT Arch Barrel, #10-24, 1/2 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain (Z1642)
- ZORO SELECT Arch Barrel, #8-32, 1 9/16 in Brl Lg, 1/4 in Brl Dia, Brass Zinc Plated (Z4884)
- ZORO SELECT Binding Barrel, 3/8"-16, 1/2 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Plain (Z4900T6S)
- ZORO SELECT Binding Barrel, #8-32, 1/2 in Brl Lg, 13/64 in Brl Dia, Brass Plain, 25 PK (5MA81)
- ZORO SELECT Barrel Bolt, #8-32, 1 in Brl Lg, 13/64 in Brl Dia, 316 stainless steel Plain, 5 PK (2JGN7)
- ZORO SELECT Binding Barrel, 1/2"-13, 2 in Brl Lg, 5/8 in Brl Dia, 316 Stainless Steel Plain (Z1550)
- Zoro Select Binding Barrels