Shop All Binding Barrels
Zoro Select
Binding Barrel, 3/8"-16, 3 in Brl Lg, 1/2 in Brl Dia, Stainless Steel Plain
Mfr # Z1538
Zoro # G2457290
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Female Barrel
- Thread Size 3/8"-16
- Material 316 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z1538
- Zoro # G2457290
- Country of Origin United States
- Category Binding Barrels
Dimensions
Thread Size | 3/8"-16 |
Barrel Length | 3 in |
Barrel Diameter | 1/2 in |
Barrel Drive Size | 5/16 in |
Barrel Dia. | 1/2 in |
Drive Size | 5/16 in |
Dia./Thread Size | 3/8"-16 |
Barrel Head Dia. | 1/2 in |
Barrel Head Height | 3/32 in |
Outside Dia. | 1/2" |
Barrel Thread Depth | 3/8 in |
Screw Drive Size | 5/16 in |
Head Diameter | 1 in |
Dimensional Standards | AMPG 2000 SB.09 |
Head Height | 3/32 in |
Barrel Head Diameter | 1/2 in |
Screw Size | 3/8"-16 |
Description
Binding Post, Finish Plain, Material 316 Stainless Steel, Barrel Head Style Low Profile, Barrel Drive Type Internal Hex, Thread Size 3/8 In.-16, Barrel Length 3 in, Barrel Diameter 1/2 in, Barrel Thread Depth 3/8 in, Barrel Drive Size 5/16 in, Barrel Head Diameter 1 in, Barrel Head Height 3/32 in, Dimensional Standards AMPG 2000 SB.09, Made in North America Yes, Material Quality Standards ASTM A276, Pack Size Small
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Spacer, #8 Screw Size, Stainless Stainless Steel, 3/16 in Overall Lg (140308RS303)
- ZORO SELECT Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 45 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.080.0045)
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 3/8 in Length (3059)
- ZORO SELECT Bucket Tooth Plow Bolt, 5/8"-11 Thrd Sz, 5 in L, Flat Head, Alloy Steel, Plain, 5 PK (1CGC4)
- ZORO SELECT Binding Bolt, 5/16"-18, 1 in Brl Lg, Steel Zinc Plated, 100 PK (5RKH4)
- ZORO SELECT Barrel Bolt, 1/4"-20, 1 in Brl Lg, 5/16 in Brl Dia, 316 stainless steel Plain, 5 PK (2JGP7)
- ZORO SELECT Arch Barrel, 1/4"-20, 1 9/16 in Brl Lg, 3/8 in Brl Dia, Brass Plain (Z5205)
- ZORO SELECT Barrel Bolt, 1/4"-20, 1 in Brl Lg, 5/16 in Brl Dia, Steel Zinc Plated, 25 PK (5LY94)
- ZORO SELECT Binding Barrel, #8-32, 3/8 in Brl Lg, 13/64 in Brl Dia, Aluminum Black Anodized, 25 PK (5MA76)
- ZORO SELECT Binding Barrel, 3/8"-16, 3/4 in Brl Lg, 1/2 in Brl Dia, 316 Stainless Steel Plain (Z1526)
- ZORO SELECT Connector Nut, 5/16"-18, 17 mm Brl Lg, 11 mm Brl Dia, Steel Zinc Plated, 10 PK (1CJW1)
- Zoro Select Binding Barrels