Shop All Binding Barrels
Zoro Select
Binding Barrel, 3/8"-16, 2 1/2 in Brl Lg, 1/2 in Brl Dia, Stainless Steel Plain
Mfr # Z1536
Zoro # G2457309
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Female Barrel
- Thread Size 3/8"-16
- Material 316 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # Z1536
- Zoro # G2457309
- Country of Origin United States
- Category Binding Barrels
Dimensions
Thread Size | 3/8"-16 |
Barrel Length | 2 1/2 in |
Barrel Diameter | 1/2 in |
Barrel Drive Size | 5/16 in |
Drive Size | 1/4 in |
Barrel Dia. | 1/2 in |
Barrel Head Dia. | 1 in |
Dia./Thread Size | 3/8"-16 |
Barrel Head Height | 3/32 in |
Outside Dia. | 1/2" |
Barrel Thread Depth | 3/8 in |
Head Diameter | 1 in |
Barrel Head Diameter | 1 in |
Dimensional Standards | AMPG 2000 SB.09 |
Head Height | 3/32 in |
Screw Drive Size | 5/16 in |
Screw Size | 3/8"-16 |
Description
Binding Post, Finish Plain, Material 316 Stainless Steel, Barrel Head Style Low Profile, Barrel Drive Type Internal Hex, Thread Size 3/8 In.-16, Barrel Length 2 1/2 in, Barrel Diameter 1/2 in, Barrel Thread Depth 3/8 in, Barrel Drive Size 5/16 in, Barrel Head Diameter 1 in, Barrel Head Height 3/32 in, Dimensional Standards AMPG 2000 SB.09, Made in North America Yes, Material Quality Standards ASTM A276, Pack Size Small
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 25 PK (U04100.037.0300)
- ZORO SELECT Clevis Pin, Zinc, 0.500x2 1/2 L, PK10 (WWG-CLPZ-213)
- ZORO SELECT Socket Set Screw, Gr M3, Flat, 8mm L, PK100 (M07810.030.0008)
- ZORO SELECT U-Drive Screw, #6 Thread Size, Zinc Plated Steel, 97/1000 Head Ht, 5/16 in Lg, 100 PK (DS-0605-100)
- ZORO SELECT Binding Barrel, 1/4"-20, 1/2 in Brl Lg, 3/8 in Brl Dia, 316 Stainless Steel Plain (Z1518)
- ZORO SELECT Arch Barrel, 1/2"-13, 1 in Brl Lg, 5/8 in Brl Dia, 18-8 Stainless Steel Plain (Z1676)
- ZORO SELECT Binding Barrel, 3/8"-16, 3/4 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Plain (Z4901T6S)
- ZORO SELECT Barrel Bolt, #10-24, 2 in Brl Lg, 1/4 in Brl Dia, Steel Zinc Plated, 50 PK (5LY91)
- ZORO SELECT Barrel Bolt, #10-24, 1/4 in Brl Lg, 1/4 in Brl Dia, Steel Zinc Plated, 50 PK (5LY83)
- ZORO SELECT Arch Barrel, 1/4"-20, 1 9/16 in Brl Lg, 3/8 in Brl Dia, 18-8 Stainless Steel Plain (Z5225)
- ZORO SELECT Binding Barrel, #8-32, 1 1/4 in Brl Lg, 13/64 in Brl Dia, 18-8 Stainless Steel Plain, 10 PK (5MA92)
- Zoro Select Binding Barrels & Screws