Shop All Binding Barrels
Download CAD Files
Zoro Select
Binding Barrel, 1/4"-20, 3/4 in Brl Lg, 3/8 in Brl Dia, 316 Stainless Steel Plain
Mfr # Z1520
Zoro # G2457388
CAD Available
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Female Barrel
- Thread Size 1/4"-20
- Material 316 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z1520
- Zoro # G2457388
- Country of Origin United States
- Category Binding Barrels
Dimensions
Thread Size | 1/4"-20 |
Barrel Length | 3/4 in |
Barrel Diameter | 3/8 in |
Barrel Drive Size | 7/32 in |
Barrel Dia. | 3/8 in |
Dia./Thread Size | 1/4"-20 |
Barrel Head Height | 3/32 in |
Barrel Head Dia. | 25/32 in |
Drive Size | 7/32 |
Barrel Thread Depth | 3/8 in |
Outside Dia. | 3/8" |
Dimensional Standards | AMPG 2000 SB.09 |
Head Diameter | 25/32 in |
Screw Drive Size | 7/32 in |
Barrel Head Diameter | 25/32 in |
Head Height | 3/32 in |
Screw Size | 1/4"-20 |
Description
Binding Post, Finish Plain, Material 316 Stainless Steel, Barrel Head Style Low Profile, Barrel Drive Type Internal Hex, Thread Size 1/4 In.-20, Barrel Length 3/4 in, Barrel Diameter 3/8 in, Barrel Thread Depth 3/8 in, Barrel Drive Size 7/32 in, Barrel Head Diameter 25/32 in, Barrel Head Height 3/32 in, Dimensional Standards AMPG 2000 SB.09, Made in North America Yes, Material Quality Standards ASTM A276, Pack Size Small
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Not Graded, 7/8"-9 Hex Head Cap Screw, NL-19 316 Stainless Steel, 4 in L (FB3HEXB7894)
- ZORO SELECT Fully Threaded Rod, 1"-14, 12 in, Steel, Grade 2, Plain Finish (11157)
- ARROW Heavy Duty Staples, Wide Crown, 1/4 in Leg L, Steel, 30 PK (60430)
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 2 ft, Steel, Grade 2, Zinc Plated Finish (20203)
- ZORO SELECT Binding Barrel, 1/4"-20, 1 in Brl Lg, 3/8 in Brl Dia, 316 Stainless Steel Plain (Z1522)
- ZORO SELECT Binding Barrel, 1/4"-20, 1/2 in Brl Lg, 3/8 in Brl Dia, 316 Stainless Steel Plain (Z1518)
- ZORO SELECT Arch Barrel, 3/8"-16, 3/4 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Plain (Z1662)
- ZORO SELECT Binding Barrel, M4, 25/32 in Brl Lg, 15/64 in Brl Dia, 18-8 Stainless Steel Plain (Z1610MPAK)
- ZORO SELECT Arch Barrel, 1/4"-20, 1 in Brl Lg, 3/8 in Brl Dia, 18-8 Stainless Steel Plain, 2 PK (Z4187-SS)
- ZORO SELECT Barrel Bolt, #10-24, 1 in Brl Lg, 1/4 in Brl Dia, 316 stainless steel Plain, 5 PK (2JGP3)
- ZORO SELECT Binding Barrel Extension, #8-32, 1 in Brl Lg, 0.203 in Brl Dia, Aluminum Plain, 25 PK (5MB21)
- Zoro Select Binding Barrels & Screws