Shop All Binding Barrels
Download CAD Files
Zoro Select
Binding Barrel, 1/2"-13, 2 in Brl Lg, 5/8 in Brl Dia, 316 Stainless Steel Plain
Mfr # Z1550
Zoro # G2457248
CAD Available
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Female Barrel
- Thread Size 1/2"-13
- Material 316 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z1550
- Zoro # G2457248
- Country of Origin United States
- Category Binding Barrels
Dimensions
Thread Size | 1/2"-13 |
Barrel Length | 2 in |
Barrel Diameter | 5/8 in |
Barrel Drive Size | 3/8 in |
Dia./Thread Size | 1/2"-13 |
Barrel Head Height | 1/8 in |
Drive Size | 3/8 in |
Barrel Head Dia. | 1 1/8 in |
Barrel Dia. | 5/8 in |
Outside Dia. | 5/8" |
Barrel Thread Depth | 5/8 in |
Head Height | 1/8 in |
Barrel Head Diameter | 1 1/8 in |
Screw Drive Size | 3/8 in |
Dimensional Standards | AMPG 2000 SB.09 |
Head Diameter | 1 1/8 in |
Screw Size | 1/2"-13 |
Description
Binding Post, Finish Plain, Material 316 Stainless Steel, Barrel Head Style Low Profile, Barrel Drive Type Internal Hex, Thread Size 1/2 In.-13, Barrel Length 2 in, Barrel Diameter 5/8 in, Barrel Thread Depth 5/8 in, Barrel Drive Size 3/8 in, Barrel Head Diameter 1 1/8 in, Barrel Head Height 1/8 in, Dimensional Standards AMPG 2000 SB.09, Made in North America Yes, Material Quality Standards ASTM A276, Pack Size Small
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-32 Socket Head Cap Screw, Plain Steel, 3/8 in Length, 10 PK (72244)
- ZORO SELECT Fully Threaded Rod, 1"-12, 3 ft, Steel, Grade A, Zinc Plated Finish (U20365.100.3600)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, M12-1.75 (5403-12)
- BUILDRIGHT Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 257 PK (54935)
- ZORO SELECT Binding Barrel, 1/2"-13, 1 in Brl Lg, 5/8 in Brl Dia, Stainless Steel Plain (Z1544)
- ZORO SELECT Binding Barrel, 1/2"-13, 1 3/4 in Brl Lg, 5/8 in Brl Dia, 316 Stainless Steel Plain (Z1548)
- ZORO SELECT Binding Barrel, 1/2"-13, 3/4 in Brl Lg, 5/8 in Brl Dia, Stainless Steel Plain (Z1542)
- ZORO SELECT Binding Barrel, #8-32, 1/2 in Brl Lg, 13/64 in Brl Dia, 18-8 Stainless Steel Plain, 10 PK (5MA88)
- ZORO SELECT Barrel Bolt, #10-24, 3/4 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK (5MA11)
- ZORO SELECT Barrel Bolt, #10-24, 1/2 in Brl Lg, 1/4 in Brl Dia, 316 stainless steel Plain, 5 PK (2JGP1)
- AMPG Combo Barrel/Screw, 5/16"-18, 1/2 to 5/8 in Brl Lg, 3/8 in Brl Dia, Steel Zinc Plated (Z4146PAK)
- Zoro Select Binding Barrels & Screws