Shop All Binding Barrels
Zoro Select
Binding Barrel, 1/2"-13, 1 in Brl Lg, 5/8 in Brl Dia, Stainless Steel Plain
Mfr # Z1544
Zoro # G2457275
product price: $29.55
/ea
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Female Barrel
- Thread Size 1/2"-13
- Material 316 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z1544
- Zoro # G2457275
- Country of Origin United States
- Category Binding Barrels
Dimensions
Thread Size | 1/2"-13 |
Barrel Length | 1 in |
Barrel Diameter | 5/8 in |
Barrel Drive Size | 3/8 in |
Barrel Dia. | 5/8 in |
Barrel Head Height | 1/8 in |
Dia./Thread Size | 1/2"-13 |
Drive Size | 3/8 in |
Barrel Head Dia. | 1 1/8 in |
Outside Dia. | 5/8" |
Barrel Thread Depth | 5/8 in |
Barrel Head Diameter | 1 1/8 in |
Head Height | 1/8 in |
Dimensional Standards | AMPG 2000 SB.09 |
Head Diameter | 1 1/8 in |
Screw Drive Size | 3/8 in |
Screw Size | 1/2"-13 |
Description
Binding Post, Finish Plain, Material 316 Stainless Steel, Barrel Head Style Low Profile, Barrel Drive Type Internal Hex, Thread Size 1/2 In.-13, Barrel Length 1 in, Barrel Diameter 5/8 in, Barrel Thread Depth 5/8 in, Barrel Drive Size 3/8 in, Barrel Head Diameter 1 1/8 in, Barrel Head Height 1/8 in, Dimensional Standards AMPG 2000 SB.09, Made in North America Yes, Material Quality Standards ASTM A276, Pack Size Small
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1-1/8"-7 Hex Head Cap Screw, Zinc Plated Steel, 7-1/2 in L (U01200.112.0750)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 7/8 in L, 10 PK (U51000.050.0087)
- MORTON Thumb Screw, 3/8"-16 Thread Size, Stainless Steel, 5/16" Head Ht (KK-3710SS)
- MIDWEST FASTENER Cushioning Washer, Fits Bolt Size 1 in Felt, White Finish, 10 PK (64728)
- ZORO SELECT Binding Barrel, 1/2"-13, 2 in Brl Lg, 5/8 in Brl Dia, 316 Stainless Steel Plain (Z1550)
- ZORO SELECT Binding Barrel, 1/2"-13, 3/4 in Brl Lg, 5/8 in Brl Dia, Stainless Steel Plain (Z1542)
- ZORO SELECT Binding Barrel, 1/2"-13, 1 3/4 in Brl Lg, 5/8 in Brl Dia, 316 Stainless Steel Plain (Z1548)
- ZORO SELECT Arch Barrel, #8-32, 1 9/16 in Brl Lg, 1/4 in Brl Dia, Brass Zinc Plated (Z4884)
- ZORO SELECT Arch Barrel, 1/4"-20, 2 1/16 in Brl Lg, 3/8 in Brl Dia, Brass Chrome Plated (Z5300)
- ZORO SELECT Partition Bolt, #10-24, 1 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain, 10 PK (5MB86)
- ZORO SELECT Barrel Bolt, #10-24, 1 in Brl Lg, 1/4 in Brl Dia, Steel Zinc Plated, 50 PK (5LY88)
- Zoro Select Binding Barrels