Shop All Binder Clips
Zoro Select
Binder Clip, 3/4 In, Metal, Assorted, PK40
Mfr # 2WFX5
Zoro # G2495735
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/4 in
- Material Metal
- Holding Capacity 3/8 in
- Product Type Binder Clips
- Overall Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2WFX5
- Zoro # G2495735
- UPC # 190735899656
- Country of Origin China
- Category Binder Clips
Dimensions
Size | 3/4 in |
Overall Width | 3/4 in |
Details
Item | Binder Clip |
Material | Metal |
Color | Assorted |
Holding Capacity | 3/8 in |
Product Type | Binder Clips |
Description
Binder Clip, Size 3/4 in, Holding Capacity 3/8 in, Material Metal, Color Assorted, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Moving and Storage Tape, PK6 (3650-6)
- KEYSCO TOOLS Free Standing Masker, Width 36 In (78003)
- WM BARR Damp 105OZ Absorber (FG01FFESB)
- DATAPRODUCTS Ribbon Cartridge, Black, Remanufactured (R73202)
- ZORO SELECT Binder Clip, 3/4 In, Metal, Black, PK40 (2WFX4)
- ZORO SELECT Butterfly Clamp, 2 5/8 In, Lrg, PK30 (2WFU9)
- ZORO SELECT Binder Clip, 1-1/4 In, Metal, Assorted, Pk24 (2WFX7)
- ZORO SELECT Magnetic Clip, Strength, 3 Lb, PK2 (3DXY5)
- ZORO SELECT Bulldog Clip, 1 1/4in W, Asrt, PK12 (2WFW2)
- ZORO SELECT Bulldog Clip, 3in W, Silver, PK12 (2WFV9)
- BUSINESS SOURCE Clip, Binder, Mini, 120Pcbk, PK12 (65364BX)
- Zoro Select Binder Clips