Shop All Right-To-Know and Hazardous Materials
Zoro Select
Binder, 10-1/4 In. W, 2-1/2 In. D
Mfr # 1015A
Zoro # G4239051
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Height 11 1/2 in
- Width 10 1/4 in
- Depth 2 1/2 in
- Legend Biohazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1015A
- Zoro # G4239051
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 11 1/2 in |
Width | 10 1/4 in |
Depth | 2 1/2 in |
Overall Width | 10 1/4 in |
Overall Depth | 2 1/2 in |
Overall Height | 11 1/2 in |
Details
Language | English |
Item | Binder |
Legend | Biohazard |
Subject Matter | Biohazard |
Preprinted Text | Biohazard |
Mounting Hardware Included | No |
Product Type | Binder |
Description
Binder, Language English, Mounting Hardware Included No, Overall Depth 2 1/2 in, Overall Height 11 1/2 in, Overall Width 10 1/4 in, Preprinted Text Biohazard, Product Type Binder, Subject Matter Biohazard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Diamond-Plate" Rubber Flooring Rolls - 3 mm x 4 ft x 7 ft Rolls - Black (03-206-W100)
- EDWARDS SIGNALING Buzzer, 24VAC, 0.250A, Gray (340A-G5)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 38 34)
- DC CARGO Oversize Load sign with Black Border and Bungee, 2PK (SOLSYM-2)
- ZORO SELECT Rectangle HMIG Label 1"H x 3"W, Multicolor, Pk720 (8XZF8)
- ZORO SELECT Hot Work Tag, 5-3/4 x 3 In, R/Wht, PK25 (8PGY9)
- ZORO SELECT Binder Holder, 8 3/4 in H x 13 3/4 in W x 5 in D, PVC Coated Steel, Includes Mounting Hardware (3004)
- ZORO SELECT Binder Holder, 8-3/4" H x 13-3/4" W, White (3005)
- ZORO SELECT Binder Holder, Wall Mount, 14inWx4-1/2inD (28AU51)
- ZORO SELECT Chemical Label, 2-1/2 In. H, PK250 (8EE37)
- ACCUFORM Accuform Label, Vinyl, 6 In. W, PK250 (MHZW26EVL)
- Zoro Select Right-To-Know and Hazardous Materials