Zoro Select

Bin Cabinet, 38" W, 72" H, 24" D (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Bin Cabinets

Key Features

  • Overall Width 38"
  • Overall Depth 24"
  • Overall Height 72"
  • Color Gray
  • Bin Depth 5-3/8 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Width 38"
Overall Depth 24"
Overall Height 72"
Bin Depth 5-3/8 in
Bin Height 3 in
Bin Width 4 in
Depth of Cabinet 24 in
Width of Cabinet 38 in
Cabinet Shelf W x D 37 in x 20 in
Height of Cabinet 72 in
Small Door Bin H x W x D 3" x 4-1/8" x 5-3/8"

Description

Bin Cabinet, Bin Color Yellow, Bin Depth 5-3/8 in, Bin Height 3 in, Bin Material Polypropylene, Bin Width 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products