Shop All Bin Cabinets
This Product is Discontinued
Zoro Select
Bin Cabinet, 38" W, 72" H, 24" D (Discontinued)
Mfr # BC6200G
Zoro # G0364201
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Width 38"
- Overall Depth 24"
- Overall Height 72"
- Color Gray
- Bin Depth (12) 14-3/4 in, (18) 10-7/8 in, (48) 5-3/8 in, (48) 7-3/8 in, (6) 14-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BC6200G
- Zoro # G0364201
- UPC # 035441531851
- Country of Origin Unknown
- Category Bin Cabinets
Dimensions
Overall Width | 38" |
Overall Depth | 24" |
Overall Height | 72" |
Bin Depth | (12) 14-3/4 in, (18) 10-7/8 in, (48) 5-3/8 in, (48) 7-3/8 in, (6) 14-3/4 in |
Bin Height | (12) 7 in, (18) 5 in, (48) 3 in, (48) 3 in, (6) 7 in |
Bin Width | (12) 8-1/4 in, (48) 4 in, (48) 4 in,(18) 5-1/2 in, (6) 16-1/2 in |
Large Cabinet Bin H x W x D | (18) 5" x 5-1/2" x 10-7/8" and (12) 7" x 8-1/4" x 14-3/4" and (6) 7" x 6-1/2" x 14-3/4" |
Small Door Bin H x W x D | (48) 3" x 4-1/8" x 5-3/8" and (48) 3" x 4-1/8" x 7-3/8" |
Width of Cabinet | 38 in |
Depth of Cabinet | 24 in |
Height of Cabinet | 72 in |
Description
Bin Cabinet, Bin Color Yellow, Bin Depth (12) 14-3/4 in, (18) 10-7/8 in, (48) 5-3/8 in, (48) 7-3/8 in, (6) 14-3/4 in, Bin Height (12) 7 in, (18) 5 in, (48) 3 in, (48) 3 in, (6) 7 in, Bin Material Polypropylene, Bin Width (12) 8-1/4 in, (48) 4 in, (48) 4 in,(18) 5-1/2 in, (6) 16-1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.