Shop All Thermowells
Zoro Select
Bimetal Thermowell, Lagging, 304SS, 1/2NPSM
Mfr # 24C529
Zoro # G4705784
product price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 1/2 NPSM
- Stem Length 15 in
- Process Connection 3/4 in MNPT
- Insertion Length 15 in
- Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24C529
- Zoro # G4705784
- UPC # 190735433713
- Country of Origin China
- Category Thermowells
Dimensions
Internal Thread Size | 1/2 NPSM |
Stem Length | 15 in |
Insertion Length | 15 in |
Shank Dia. | 0.5 in |
Socket Length | 15.25 in |
Bore Dia. | 0.26 in |
For Stem Length | 15 in |
For Thermometer Thread Size | 1/2 in |
For Stem Diameter | 1/4 in |
Thread Size | 3/4 in |
Description
Threaded Thermowell, 304 Stainless Steel, Shank Type Stepped, 3/4 in MNPT, Insertion Length 15 in, For Stem Length 15 in, Neck Extension 4 3/4 in, Food Safe No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEISS INSTRUMENTS 4 1/2" dial, 1/4" NPT, 0-160 PSI (4CTS-160-4L)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 200 psi, 1/4 NPT Male Bottom Conn, Glycerin Filled, Safety Glass Lens, Rubber Case Protector (25-500-200-psi-SG-RCP)
- DIXON Standard Dry Gauge, 0 to 300 psi, 1/4 in Connection, 2 in Dial, +/- 3-2-3 % (GC240)
- SCS Heel Grounding Strap (HGC1M-ECG)
- ZORO SELECT Bimetal Thermowell, 316SS, 1/2 NPSM (24C464)
- ZORO SELECT Bimetal Thermowell, 304SS, 1/2 NPSM (24C516)
- ZORO SELECT Industrial Thermowell, Lagging, 316SS (24C482)
- ZORO SELECT Bimetal Thermowell, Carbon Steel1/2 NPSM (24C477)
- ZORO SELECT Industrial Thermowell, Brass, 1-1/4-18 (24C458)
- ZORO SELECT Industrial Thermowell, 304SS, 1-1/4-18 (24C508)
- WINTERS Bi-Metal Therm 3"Cb 2.5" Stem 0-140 F/C (TBM30025B3)
- Zoro Select Thermowells