Shop All Thermowells
Zoro Select
Bimetal Thermowell, Brass, 1/2 NPSM
Mfr # 24C473
Zoro # G4673243
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 1/2 NPSM
- Stem Length 12 in
- Process Connection 3/4 in MNPT
- Insertion Length 12 in
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24C473
- Zoro # G4673243
- UPC # 190735433171
- Country of Origin China
- Category Thermowells
Dimensions
Internal Thread Size | 1/2 NPSM |
Stem Length | 12 in |
Insertion Length | 12 in |
Shank Dia. | 0.5 in |
Socket Length | 12.5 in |
Bore Dia. | 0.26 in |
Thread Size | 3/4 in |
For Stem Length | 12 in |
For Stem Diameter | 1/4 in |
For Thermometer Thread Size | 1/2 in |
Description
Threaded Thermowell, Brass, Shank Type Stepped, 3/4 in MNPT, Insertion Length 12 in, For Stem Length 12 in, Neck Extension 1 3/4 in, Food Safe No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/2 in MNPT, Plastic, Black (451279AS04L100#)
- HONEYWELL Chart, 10.313 In, 0 to 1000, 1 Day, PK100 (BN 24001660-007)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404K)
- ZORO SELECT Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMV6)
- ZORO SELECT Bimetal Thermowell, 316SS, 1/2 NPSM, Stem Length: 4 in (24C462)
- ZORO SELECT Industrial Thermowell, 316SS, 1-1/4-18 (24C450)
- ZORO SELECT Industrial Thermowell, Brass, 5/8-18 UNF (24C480)
- ZORO SELECT Bimetal Thermowell, 316SS, 1/2 NPSM, Bore Dia.: 0.26 in (24C461)
- ZORO SELECT Industrial Thermowell, 304SS, 1-1/4-18 (24C511)
- ZORO SELECT Industrial Thermowell, Lagging, 316SS (24C485)
- DWYER INSTRUMENTS Industrial Thermowell, 304SS, 1/4" NPT (TE-TNS-N064N-14)
- Zoro Select Thermowells