Shop All Thermowells
Zoro Select
Bimetal Thermowell, 316SS, 1/2 NPSM, Stem Length: 6 in
Mfr # 24C463
Zoro # G4666356
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 1/2 NPSM
- Stem Length 6 in
- Process Connection 3/4 in MNPT
- Insertion Length 4 1/2 in
- Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24C463
- Zoro # G4666356
- UPC # 190735433072
- Country of Origin China
- Category Thermowells
Dimensions
Internal Thread Size | 1/2 NPSM |
Stem Length | 6 in |
Insertion Length | 4 1/2 in |
Shank Dia. | 0.5 in |
Bore Dia. | 0.26 in |
Socket Length | 6.5 in |
Thread Size | 3/4 in |
For Stem Length | 6 3/8 in |
For Stem Diameter | 1/4 in |
For Thermometer Thread Size | 1/2 in |
Description
Threaded Thermowell, 316 Stainless Steel, Shank Type Stepped, 3/4 in MNPT, Insertion Length 4 1/2 in, For Stem Length 6 3/8 in, Neck Extension 1 3/4 in, Food Safe No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02LXLL160)
- DWYER INSTRUMENTS Pressure Transmitter, 0 - 100 PSI, Conduit (626-10-CB-P1-E5-S1)
- ELECTRONIC SPECIALTIES Fuse Buddy Max Tester (315)
- LASCAR Digital PanelPilot TFT, 2.4In, Touchscreen (SGD 24-M)
- ZORO SELECT Bimetal Thermowell, 304SS, 1/2 NPSM (24C518)
- ZORO SELECT Industrial Thermowell, 316SS, 5/8-18 UNF (24C479)
- ZORO SELECT Industrial Thermowell, Lagging, 316SS (24C485)
- ZORO SELECT Industrial Thermowell, Brass, 1-1/4-18 (24C456)
- ZORO SELECT Bimetal Thermowell, Brass, 1/2 NPSM (24C474)
- ZORO SELECT Industrial Thermowell, 316SS, 1-1/4-18 (24C451)
- ZORO SELECT Bimetal Thermowell, 304SS, 1/2 NPSM (24C514)
- Zoro Select Thermowells