Shop All Thermowells
Zoro Select
Bimetal Thermowell, 316SS, 1/2 NPSM, Stem Length: 4 in
Mfr # 24C462
Zoro # G4667232
original price:
$25.99
10% off
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 1/2 NPSM
- Stem Length 4 in
- Process Connection 3/4 in MNPT
- Insertion Length 4 in
- Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 24C462
- Zoro # G4667232
- UPC # 190735433065
- Country of Origin China
- Category Thermowells
Dimensions
Internal Thread Size | 1/2 NPSM |
Stem Length | 4 in |
Insertion Length | 4 in |
Shank Dia. | 0.5 in |
Socket Length | 4.5 in |
Bore Dia. | 0.26 in |
Thread Size | 3/4 in |
For Stem Length | 4 in |
For Thermometer Thread Size | 1/2 in |
For Stem Diameter | 1/4 in |
Description
Threaded Thermowell, 316 Stainless Steel, Shank Type Straight, 3/4 in MNPT, Insertion Length 4 in, For Stem Length 4 in, Neck Extension 1 3/4 in, Food Safe No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC Electromagnetic Field Meter EMF (840045)
- BOURDON Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Silver (MEX3-D50.H21/0133)
- DEL CITY DIV OF ACTUANT Sperry VC6300 Volt Doctor Voltage-Continuity Tester (VC6300)
- B&K PRECISION Single Output Power Supply, 0 to 60 VDC (9110)
- ZORO SELECT Industrial Thermowell, 304SS, 1-1/4-18 (24C508)
- ZORO SELECT Industrial Thermowell, Lagging, 316SS (24C485)
- ZORO SELECT Bimetal Thermowell, 304SS, 1/2 NPSM (24C516)
- ZORO SELECT Bimetal Thermowell, 304SS, 1/2 NPSM (24C512)
- ZORO SELECT Industrial Thermowell, 304SS, 1-1/4-18 (24C511)
- ZORO SELECT Bimetal Thermowell, Brass, 1/2 NPSM (24C471)
- ZORO SELECT Bimetal Thermowell, 316SS, 1/2 NPSM (24C465)
- Zoro Select Thermowells