Shop All Thermowells
Zoro Select
Bimetal Thermowell, 304SS, 1/2 NPSM
Mfr # 24C516
Zoro # G4663242
original price:
$61.75
9% off
new price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 1/2 NPSM
- Stem Length 12 in
- Process Connection 3/4 in MNPT
- Insertion Length 12 in
- Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24C516
- Zoro # G4663242
- UPC # 190735433584
- Country of Origin China
- Category Thermowells
Dimensions
Internal Thread Size | 1/2 NPSM |
Stem Length | 12 in |
Insertion Length | 12 in |
Socket Length | 12.5 in |
Bore Dia. | 0.26 in |
Shank Dia. | 0.5 in |
For Stem Diameter | 1/4 in |
For Thermometer Thread Size | 1/2 in |
For Stem Length | 12 in |
Thread Size | 3/4 in |
Description
Threaded Thermowell, 304 Stainless Steel, Shank Type Stepped, 3/4 in MNPT, Insertion Length 12 in, For Stem Length 12 in, Neck Extension 1 3/4 in, Food Safe No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Static Pressure Tip, 8In, SS (A-493)
- FLUKE Fluke TL223 Electrical Test Lead Set, AC220, TP1, TL224 (TL223)
- FLUKE IR Thermometer Kit (Fluke62Max+/323/1AC)
- FLIR Thermal Camera, 30 mK, 40 mK, -4 Degrees to 248 Degrees , 32 Degrees to 1202 Degrees F (FLIR T530-24-42)
- ZORO SELECT Bimetal Thermowell, Brass, 1/2 NPSM (24C473)
- ZORO SELECT Bimetal Thermowell, Brass, 1/2 NPSM (24C474)
- ZORO SELECT Industrial Thermowell, 304SS, 1-1/4-18 (24C508)
- ZORO SELECT Bimetal Thermowell, 304SS, 1/2 NPSM (24C514)
- ZORO SELECT Industrial Thermowell, Lagging, 316SS (24C482)
- ZORO SELECT Bimetal Thermowell, 316SS, 1/2 NPSM (24C465)
- ZORO SELECT Bimetal Thermowell, 304SS, 1/2 NPSM (24C513)
- Zoro Select Thermowells