Shop All Dial Thermometers
Zoro Select
Bimetal Thermom, 5 In Dial, 50 to 550F
Mfr # 1NGC4
Zoro # G3444357
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 5 in
- Connection Size 1/2 in NPT
- Connection Location Adjustable
- Stem Length 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NGC4
- Zoro # G3444357
- UPC # 190735403174
- Country of Origin China
- Category Dial Thermometers
Dimensions
Dial Size | 5 in |
Connection Size | 1/2 in NPT |
Stem Length | 2.5 in |
Manufacturers Warranty Length | Limited 3 yr |
Stem Dia. | 1/4 in |
Dial Diameter | 5 in |
Stem Diameter | 0.25 in |
Manufacturer Warranty Length | 3 yr |
Thread Size | 1/2 in |
Description
Dial Thermometer, Temperature Range 50 Degrees to 550 Degrees F/10 Degrees to 290 Degrees C, Stem Length 2.5 in, Dial Diameter 5 in, 1/2 in NPT, Adjustable-Angle, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Radiation Survey Meter, Analog (5DPN7)
- UNITED SCIENTIFIC Voltmeter, 0-3V (MVT003)
- OTC Clamp Meter Kit, Backlit LCD, 1,000 A, 1.3 in (33 mm) Jaw Capacity, Cat III 600V Safety Rating (3908)
- POMONA ELECTRONICS Adapter, Bnc (3283)
- ZORO SELECT Bimetal Thermom, 2 In Dial, 0 to 250F, Accuracy: +/-1% (1NFW9)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 0 to 250F (1NGD1)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 50 to 550F, Connection Location: Back (1NFY7)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F (1NFY9)
- ZORO SELECT Bimetal Thermom, 2 In Dial, 50 to 550F (1NFX4)
- ZORO SELECT Bimetal Thermom, 3 In Dial, -20 to 120F (1NFZ8)
- ASHCROFT Dial Thermometer, Bi-Metallic, 1/2in, Back (50EI60R)
- Zoro Select Dial Thermometers