Shop All Dial Thermometers
Zoro Select
Bimetal Thermom, 5 In Dial, -20 to 120F
Mfr # 1NGF1
Zoro # G2491526
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 5 in
- Connection Size 1/2 in NPT
- Connection Location Back
- Stem Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NGF1
- Zoro # G2491526
- UPC # 190735403419
- Country of Origin China
- Category Dial Thermometers
Dimensions
Dial Size | 5 in |
Connection Size | 1/2 in NPT |
Stem Length | 9 in |
Manufacturers Warranty Length | Limited 3 yr |
Stem Dia. | 1/4 in |
Manufacturer Warranty Length | 3 yr |
Thread Size | 1/2 in |
Stem Diameter | 0.25 in |
Dial Diameter | 5 in |
Description
Dial Thermometer, Temperature Range -20 Degrees to 120 Degrees F/-30 Degrees to 50 Degrees C, Stem Length 9 in, Dial Diameter 5 in, 1/2 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Liquid In Glass Thermometer, 34.5 to 46C (ACC713BLS)
- WINTERS Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ716LF)
- AMPROBE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (DM78C)
- WEISS INSTRUMENTS. Liquid Filled 2-1/2 Dial, 1/4 NPT Bottom, 0-60 PSI (LF251-060-4L)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F (1NFY6)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F (1NFY9)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 0 to 250F (1NGB7)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F (1NGA8)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 50 to 550F (1NGE1)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 0 to 250F (1NGE5)
- TEL-TRU Analog Dial Thermometer, Stem 4" L (GT300R-0464)
- Zoro Select Dial Thermometers