Shop All Dial Thermometers
Zoro Select
Bimetal Thermom, 5 In Dial, -20 to 120F
Mfr # 1NGB9
Zoro # G3495335
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 5 in
- Connection Size 1/2 in NPT
- Connection Location Adjustable
- Stem Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NGB9
- Zoro # G3495335
- UPC # 190735403136
- Country of Origin China
- Category Dial Thermometers
Dimensions
Dial Size | 5 in |
Connection Size | 1/2 in NPT |
Stem Length | 4 in |
Manufacturers Warranty Length | Limited 3 yr |
Stem Dia. | 1/4 in |
Thread Size | 1/2 in |
Manufacturer Warranty Length | 3 yr |
Dial Diameter | 5 in |
Stem Diameter | 0.25 in |
Description
Dial Thermometer, Temperature Range -20 Degrees to 120 Degrees F/-30 Degrees to 50 Degrees C, Stem Length 4 in, Dial Diameter 5 in, 1/2 in NPT, Adjustable-Angle, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Liquid Fill SS Gauge Lower Mnt, 0-1000psi (GLS435)
- TEST PRODUCTS INTERNATIONAL Dual Temperature Thermometer, Type K (343C1)
- FLUKE Borescope Probe, Use w/Mfr. No. DS701 (FLK-8.5MM/1.2M Probe)
- FLUKE RPM Adapter, 30 to 12,000 rpm (RPM80)
- ZORO SELECT Bimetal Thermom, 5 In Dial, -20 to 120F, Stem Length: 4 in (1NGE4)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 0 to 250F (1NGD9)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F, Stem Length: 2 1/2 in (1NFY4)
- ZORO SELECT Bimetal Thermom, 3 In Dial, -20 to 120F (1NFZ8)
- ZORO SELECT Bimetal Thermom, 2 In Dial, 50 to 550F (1NFX4)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 50 to 550F (1NGE1)
- TEL-TRU Analog Dial Thermometer, Stem 24" L (GT300R-2453)
- Zoro Select Dial Thermometers