Shop All Dial Thermometers
Zoro Select
Bimetal Thermom, 5 In Dial, 0 to 250F
Mfr # 1NGF4
Zoro # G1569425
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 5 in
- Connection Size 1/2 in NPT
- Connection Location Adjustable
- Stem Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NGF4
- Zoro # G1569425
- UPC # 190735403440
- Country of Origin China
- Category Dial Thermometers
Dimensions
Dial Size | 5 in |
Connection Size | 1/2 in NPT |
Stem Length | 9 in |
Manufacturers Warranty Length | Limited 3 yr |
Stem Dia. | 1/4 in |
Dial Diameter | 5 in |
Stem Diameter | 0.25 in |
Manufacturer Warranty Length | 3 yr |
Thread Size | 1/2 in |
Description
Dial Thermometer, Temperature Range 0 Degrees to 250 Degrees F/-20 Degrees to 120 Degrees C, Stem Length 9 in, Dial Diameter 5 in, 1/2 in NPT, Adjustable-Angle, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Transducer with Display, Vac to 15 psi (GC517F0242CD15#&vacG)
- HOBO Water Temp. Data Logger, -40 to 122 (U22-001)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/2 in FNPT, Silver (301L254H/0JJJ200)
- COOPER-ATKINS Analog Hygrometer, 12 In., -40 to 120 F (212-150-8)
- ZORO SELECT Bimetal Thermom, 5 In Dial, -20 to 120F (1NGF1)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 50 to 550F (1NGB6)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 0 to 250F (1NGE8)
- ZORO SELECT Bimetal Thermom, 2 In Dial, 0 to 250F (1NFX6)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 50 to 550F (1NGC4)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F (1NFX9)
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, 70 to 370F (STC361)
- Zoro Select Dial Thermometers