Shop All Dial Thermometers
Zoro Select
Bimetal Thermom, 5 In Dial, 0 to 250F
Mfr # 1NGE8
Zoro # G1183612
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 5 in
- Connection Size 1/2 in NPT
- Connection Location Back
- Stem Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1NGE8
- Zoro # G1183612
- UPC # 190735403396
- Country of Origin China
- Category Dial Thermometers
Dimensions
Dial Size | 5 in |
Connection Size | 1/2 in NPT |
Stem Length | 6 in |
Stem Dia. | 1/4 in |
Manufacturers Warranty Length | Limited 3 yr |
Dial Diameter | 5 in |
Stem Diameter | 0.25 in |
Thread Size | 1/2 in |
Manufacturer Warranty Length | 3 yr |
Description
Dial Thermometer, Temperature Range 0 Degrees to 250 Degrees F/-20 Degrees to 120 Degrees C, Stem Length 6 in, Dial Diameter 5 in, 1/2 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 4", 0/10,000psi, 1/4", LM, SS, LF (PRO-301L-404U-01)
- PIC GAUGES Gauge, 1.5", 0/3000psi, 1/8"CBM, SS (PRO-302D-158P-01)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 1000, 1 Day, PK100 (PW 00213820 24H)
- JANDORF Ceramc Fuse F/A Gda 6.3A (60671)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 0 to 250F (1NGD5)
- ZORO SELECT Bimetal Thermom, 3 In Dial, -20 to 120F (1NFY2)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 50 to 550F (1NGA9)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 50 to 550F, Connection Location: Back (1NFY7)
- ZORO SELECT Bimetal Thermom, 5 In Dial, -20 to 120F, Stem Length: 4 in (1NGE4)
- ZORO SELECT Bimetal Thermom, 2 In Dial, 50 to 550F, Connection Size: 1/4 in NPT (1NFW7)
- ZORO SELECT Bimetal Thermom, 5 In Dial, -20 to 120F (1NGC9)
- Zoro Select Dial Thermometers