Shop All Dial Thermometers
Zoro Select
Bimetal Thermom, 5 In Dial, 0 to 250F
Mfr # 1NGD9
Zoro # G1968662
original price:
$30.15
7% off
new price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 5 in
- Connection Size 1/2 in NPT
- Connection Location Back
- Stem Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NGD9
- Zoro # G1968662
- UPC # 190735403310
- Country of Origin China
- Category Dial Thermometers
Dimensions
Dial Size | 5 in |
Connection Size | 1/2 in NPT |
Stem Length | 12 in |
Stem Dia. | 1/4 in |
Manufacturers Warranty Length | Limited 3 yr |
Dial Diameter | 5 in |
Stem Diameter | 0.25 in |
Thread Size | 1/2 in |
Manufacturer Warranty Length | 3 yr |
Description
Dial Thermometer, Temperature Range 0 Degrees to 250 Degrees F/-20 Degrees to 120 Degrees C, Stem Length 12 in, Dial Diameter 5 in, 1/2 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 10,000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-301L-254U-01)
- POMONA ELECTRONICS RF Adapter Kit, 20 pcs. (5748)
- TRANSFORMING TECHNOLOGIES Dual Wire Wrist Strap, Red/Black, 4mm (WB0025)
- PIC GAUGES Gauge, 4", 0/300psi, 1/2"LM, SS (PRO-301D-402H-01)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 50 to 550F (1NGE1)
- ZORO SELECT Bimetal Thermom, 2 In Dial, 50 to 550F (1NFX4)
- ZORO SELECT Bimetal Thermom, 3 In Dial, -20 to 120F (1NFY1)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 50 to 550F (1NGA1)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F (1NGB1)
- ZORO SELECT Bimetal Thermom, 5 In Dial, -20 to 120F (1NGE7)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 150 to 750F (BTM3128D)
- Zoro Select Dial Thermometers