Shop All Dial Thermometers
Zoro Select
Bimetal Thermom, 5 In Dial, 0 to 250F
Mfr # 1NGD1
Zoro # G3407817
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 5 in
- Connection Size 1/2 in NPT
- Connection Location Bottom
- Stem Length 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NGD1
- Zoro # G3407817
- UPC # 190735403235
- Country of Origin China
- Category Dial Thermometers
Dimensions
Dial Size | 5 in |
Connection Size | 1/2 in NPT |
Stem Length | 2.5 in |
Manufacturers Warranty Length | Limited 3 yr |
Stem Dia. | 1/4 in |
Dial Diameter | 5 in |
Thread Size | 1/2 in |
Manufacturer Warranty Length | 3 yr |
Stem Diameter | 0.25 in |
Description
Dial Thermometer, Temperature Range 0 Degrees to 250 Degrees F/-20 Degrees to 120 Degrees C, Stem Length 2.5 in, Dial Diameter 5 in, 1/2 in NPT, Bottom, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 160 oz/sq in, 1/4 in MNPT, Steel, Black (18C797)
- LABEXACT 33X80MmCelluloseExtractionThimbles, PK25 (12K942)
- EXTECH Digital Manometer, 0 to 13.85 In WC (HD755)
- LABEXACT Filter Membrane, 1.6um, Dia 4.7cm, PK100 (14A848)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 0 to 250F (1NGE8)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 50 to 550F (1NFY5)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F (1NGB3)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F, Stem Length: 2 1/2 in (1NFY4)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F (1NFY9)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 50 to 550F (1NGA9)
- TEL-TRU Analog Dial Thermometer, Stem 18" L (LT330R-1809)
- Zoro Select Dial Thermometers