Shop All Dial Thermometers
Zoro Select
Bimetal Thermom, 5 In Dial, 0 to 250F
Mfr # 1NGC1
Zoro # G2574695
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 5 in
- Connection Size 1/2 in NPT
- Connection Location Adjustable
- Stem Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NGC1
- Zoro # G2574695
- UPC # 190735403143
- Country of Origin China
- Category Dial Thermometers
Dimensions
Dial Size | 5 in |
Connection Size | 1/2 in NPT |
Stem Length | 6 in |
Stem Dia. | 1/4 in |
Manufacturers Warranty Length | Limited 3 yr |
Dial Diameter | 5 in |
Manufacturer Warranty Length | 3 yr |
Stem Diameter | 0.25 in |
Thread Size | 1/2 in |
Description
Dial Thermometer, Temperature Range 0 Degrees to 250 Degrees F/-20 Degrees to 120 Degrees C, Stem Length 6 in, Dial Diameter 5 in, 1/2 in NPT, Adjustable-Angle, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-158O)
- ZORO Pressure Gauge, 1.5", 0-30, LM, 1/8" NPT, 0 to 30 psi, 1/8" NPT, Black painted steel, Black (G6397697)
- EXTECH Moisture Meter Kit, 1 to 75 per. (Wood) (MO230)
- FESTO Pressure Gauge MA-40-16-R1/8-E-RG (MA-40-16-R1/8-E-RG)
- ZORO SELECT Bimetal Thermom, 5 In Dial, -20 to 120F (1NGC9)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 0 to 250F (1NGE8)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F (1NGA2)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 0 to 250F (1NGD1)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F (1NFX9)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F (1NGA8)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 200F (BTM36010D)
- Zoro Select Dial Thermometers