Shop All Dial Thermometers
Zoro Select
Bimetal Thermom, 5 In Dial, 0 to 250F
Mfr # 1NGB7
Zoro # G2752696
original price:
$54.07
9% off
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 5 in
- Connection Size 1/2 in NPT
- Connection Location Adjustable
- Stem Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1NGB7
- Zoro # G2752696
- UPC # 190735403112
- Country of Origin China
- Category Dial Thermometers
Dimensions
Dial Size | 5 in |
Connection Size | 1/2 in NPT |
Stem Length | 4 in |
Stem Dia. | 1/4 in |
Manufacturers Warranty Length | Limited 3 yr |
Dial Diameter | 5 in |
Stem Diameter | 0.25 in |
Manufacturer Warranty Length | 3 yr |
Thread Size | 1/2 in |
Description
Dial Thermometer, Temperature Range 0 Degrees to 250 Degrees F/-20 Degrees to 120 Degrees C, Stem Length 4 in, Dial Diameter 5 in, 1/2 in NPT, Adjustable-Angle, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Continuity Tester, 6 and 12V (1EKN7)
- FLUKE Battery Operated Megohmmeter, 1000VDC (FLUKE-1507)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 3000 psi/kPa, 7/16-20 Male Back Conn, Glycerin Filled (25-911-SST-3000-psi/kPa)
- DWYER INSTRUMENTS M172 MANOMETER 0-25 MMWC (PBLT2-15-60-PU)
- ZORO SELECT Bimetal Thermom, 5 In Dial, -20 to 120F (1NGD2)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F (1NFY6)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F (1NGB3)
- ZORO SELECT Bimetal Thermom, 2 In Dial, -20 to 120F, Accuracy: +/-1% (1NFX2)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F (1NFY9)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 50 to 550F, Stem Length: 9 in (1NGF3)
- DWYER INSTRUMENTS Bimetal Thermom, 5 In Dial, 0 to 250F (GBTB52551)
- Zoro Select Dial Thermometers