Shop All Dial Thermometers
Zoro Select
Bimetal Thermom, 3 In Dial, 50 to 550F
Mfr # 1NGA9
Zoro # G1543814
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 3 in
- Connection Size 1/2 in NPT
- Connection Location Adjustable
- Stem Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1NGA9
- Zoro # G1543814
- UPC # 190735403044
- Country of Origin China
- Category Dial Thermometers
Dimensions
Dial Size | 3 in |
Connection Size | 1/2 in NPT |
Stem Length | 6 in |
Manufacturers Warranty Length | Limited 3 yr |
Stem Dia. | 1/4 in |
Dial Diameter | 3 in |
Manufacturer Warranty Length | 3 yr |
Stem Diameter | 0.25 in |
Thread Size | 1/2 in |
Description
Dial Thermometer, Temperature Range 50 Degrees to 550 Degrees F/10 Degrees to 290 Degrees C, Stem Length 6 in, Dial Diameter 3 in, 1/2 in NPT, Adjustable-Angle, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDI INDUSTRIES Thermometer, Dial (G615-07-A-1)
- SDI Pulse Load Battery Tester, 12inH x 10inL (CELL03)
- EXTECH Tachometer, 10 to 20,000 rpm (461750)
- KLEIN TOOLS NonContact Voltage and GFCI Receptacle Test Kit (NCVT1PKIT)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 50 to 550F (1NGA1)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 50 to 550F (1NGE1)
- ZORO SELECT Bimetal Thermom, 2 In Dial, 50 to 550F (1NFX1)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 50 to 550F (1NGE3)
- ZORO SELECT Bimetal Thermom, 5 In Dial, -20 to 120F (1NGC8)
- ZORO SELECT Bimetal Thermom, 5 In Dial, -20 to 120F (1NGE7)
- ASHCROFT Dial Thermometer, Every-Angle, 9 in Dial (50EI60E)
- Zoro Select Dial Thermometers