Shop All Dial Thermometers
Zoro Select
Bimetal Thermom, 3 In Dial, 50 to 550F
Mfr # 1NFZ7
Zoro # G2451127
original price:
$31.99
10% off
new price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 3 in
- Connection Size 1/2 in NPT
- Connection Location Bottom
- Stem Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NFZ7
- Zoro # G2451127
- UPC # 190735402931
- Country of Origin China
- Category Dial Thermometers
Dimensions
Dial Size | 3 in |
Connection Size | 1/2 in NPT |
Stem Length | 4 in |
Manufacturers Warranty Length | Limited 3 yr |
Stem Dia. | 1/4 in |
Dial Diameter | 3 in |
Thread Size | 1/2 in |
Manufacturer Warranty Length | 3 yr |
Stem Diameter | 0.25 in |
Description
Dial Thermometer, Temperature Range 50 Degrees to 550 Degrees F/10 Degrees to 290 Degrees C, Stem Length 4 in, Dial Diameter 3 in, 1/2 in NPT, Bottom, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 6000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-302L-254S-01)
- HONEYWELL CHART RECORDER PAPER 100ct (30755317-001)
- BERTECH ESD Anti-Static Polyester Tape, 3/4 In. Wide x 72 Yards Long, Green (ESDGPT-3/4)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (351009AW02L30#)
- ZORO SELECT Bimetal Thermom, 2 In Dial, 50 to 550F (1NFX4)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 0 to 250F, Stem Dia.: 1/4 in (1NGC3)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 50 to 550F (1NFY5)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 50 to 550F (1NGA6)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 50 to 550F (1NGB6)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F, Connection Size: 1/2 in NPT (1NFZ2)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (GT300R-0202)
- Zoro Select Dial Thermometers