Shop All Dial Thermometers
Zoro Select
Bimetal Thermom, 3 In Dial, -20 to 120F
Mfr # 1NFZ8
Zoro # G1094703
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 3 in
- Connection Size 1/2 in NPT
- Connection Location Bottom
- Stem Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NFZ8
- Zoro # G1094703
- UPC # 190735402948
- Country of Origin China
- Category Dial Thermometers
Dimensions
Dial Size | 3 in |
Connection Size | 1/2 in NPT |
Stem Length | 4 in |
Manufacturers Warranty Length | Limited 3 yr |
Stem Dia. | 1/4 in |
Dial Diameter | 3 in |
Manufacturer Warranty Length | 3 yr |
Stem Diameter | 0.25 in |
Thread Size | 1/2 in |
Description
Dial Thermometer, Temperature Range -20 Degrees to 120 Degrees F/-30 Degrees to 50 Degrees C, Stem Length 4 in, Dial Diameter 3 in, 1/2 in NPT, Bottom, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (4FMK4)
- DESCO Clear Antistatic Tape, w/ESD, 1/2" x 72yd. (79209)
- COOPER-ATKINS Air Temp Probe, -100 to 600 Deg F (50306-K)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 50 psi (240-SC-02-O(AAA)-50P)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 50 to 550F (1NGA9)
- ZORO SELECT Bimetal Thermom, 2 In Dial, 0 to 250F, Accuracy: +/-1% (1NFW9)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F (1NGB3)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 50 to 550F (1NGA3)
- ZORO SELECT Bimetal Thermom, 2 In Dial, 50 to 550F (1NFX7)
- ZORO SELECT Bimetal Thermom, 3 In Dial, -20 to 120F (1NGA7)
- PIC GAUGES Bimetal, 3", 150/750 deg F/C, 12"Stem Back (B3B12-SS)
- Zoro Select Dial Thermometers