Shop All Dial Thermometers
Zoro Select
Bimetal Thermom, 3 In Dial, -20 to 120F
Mfr # 1NFX8
Zoro # G3264712
original price:
$23.38
23% off
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 3 in
- Connection Size 1/2 in NPT
- Connection Location Back
- Stem Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1NFX8
- Zoro # G3264712
- UPC # 190735402764
- Country of Origin China
- Category Dial Thermometers
Dimensions
Dial Size | 3 in |
Connection Size | 1/2 in NPT |
Stem Length | 12 in |
Stem Dia. | 1/4 in |
Manufacturers Warranty Length | Limited 3 yr |
Dial Diameter | 3 in |
Stem Diameter | 0.25 in |
Manufacturer Warranty Length | 3 yr |
Thread Size | 1/2 in |
Description
Dial Thermometer, -20 Degrees to 120 Degrees F/-30 Degrees to 50 Degrees C, Stem Length 12 in, 1/2 in NPT, Back, Includes NIST-Traceable Certificate No, 304 Stainless Steel Housing and Stem with Glass Lens, Dial, Industrial Dial Thermometer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Manometer, 0 in wc to 200 in wc (477B-3)
- DWYER INSTRUMENTS Flowmeter, Range 6-5 Gph Water (VFA-41-BV)
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/2 in MNPT, Plastic, Black (36JV32)
- EXTECH Data Logger, USB Interface, Temp and RH (RHT10)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 50 to 550F (1NGC4)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 0 to 250F (1NGC6)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 50 to 550F, Stem Length: 9 in (1NGF3)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 50 to 550F, Connection Location: Back (1NFY7)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F (1NGB5)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 50 to 550F (1NGA3)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 150 to 750F (BTM3128D)
- Zoro Select Dial Thermometers