Shop All Dial Thermometers
Zoro Select
Bimetal Thermom, 3 In Dial, 0 to 250F
Mfr # 1NGB3
Zoro # G2198524
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 3 in
- Connection Size 1/2 in NPT
- Connection Location Bottom
- Stem Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NGB3
- Zoro # G2198524
- UPC # 190735403075
- Country of Origin China
- Category Dial Thermometers
Dimensions
Dial Size | 3 in |
Connection Size | 1/2 in NPT |
Stem Length | 6 in |
Manufacturers Warranty Length | Limited 3 yr |
Stem Dia. | 1/4 in |
Dial Diameter | 3 in |
Thread Size | 1/2 in |
Manufacturer Warranty Length | 3 yr |
Stem Diameter | 0.25 in |
Description
Dial Thermometer, Temperature Range 0 Degrees to 250 Degrees F/-20 Degrees to 120 Degrees C, Stem Length 6 in, Dial Diameter 3 in, 1/2 in NPT, Bottom, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESTREL Weather Meter, Olive Drab, 0.3 to 48.87"Hg (0855OLV)
- WIKA Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Black (113.13.20.400.L)
- WINTERS Economy 2.5" 0-30" Vac/Kpa 1/4" Btm (PEM210)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LX6B100)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 50 to 550F (1NGC7)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 0 to 250F (1NGE8)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 50 to 550F (1NGA3)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 50 to 550F (1NGF5)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 50 to 550F (1NFZ1)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 0 to 250F (1NGB7)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 0 to 250F (1NGD1)
- Zoro Select Dial Thermometers