Shop All Dial Thermometers
Zoro Select
Bimetal Thermom, 3 In Dial, 0 to 250F
Mfr # 1NGB1
Zoro # G0910077
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 3 in
- Connection Size 1/2 in NPT
- Connection Location Adjustable
- Stem Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NGB1
- Zoro # G0910077
- UPC # 190735403051
- Country of Origin China
- Category Dial Thermometers
Dimensions
Dial Size | 3 in |
Connection Size | 1/2 in NPT |
Stem Length | 9 in |
Manufacturers Warranty Length | Limited 3 yr |
Stem Dia. | 1/4 in |
Manufacturer Warranty Length | 3 yr |
Thread Size | 1/2 in |
Stem Diameter | 0.25 in |
Dial Diameter | 3 in |
Description
Dial Thermometer, Temperature Range 0 Degrees to 250 Degrees F/-20 Degrees to 120 Degrees C, Stem Length 9 in, Dial Diameter 3 in, 1/2 in NPT, Adjustable-Angle, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIMPO Force Gauge, Ring Load Cell, 4500 lb. (FG-7000L-R-20)
- LASCAR WiFi Data Logger, Temp, Thermcouple, Cloud (EL-WIFI-TC)
- MILWAUKEE TOOL M12 M-SPECTOR FLEX 3' FT Inspection Camera Cable w/ PIVOTVIEW Kit (2317-21)
- FLUKE Dry Well Calibrator, 1/16-1/4 In Hole (9100S-A-156)
- ZORO SELECT Bimetal Thermom, 2 In Dial, 0 to 250F, Window Material: Glass (1NFW6)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 50 to 550F (1NGD4)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 50 to 550F (1NGA3)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 0 to 250F (1NGB7)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 0 to 250F (1NGE2)
- ZORO SELECT Bimetal Thermom, 5 In Dial, -20 to 120F, Stem Length: 4 in (1NGE4)
- TEL-TRU Analog Dial Thermometer, Stem 4" L (GT300R-0414)
- Zoro Select Dial Thermometers