Shop All Dial Thermometers
Zoro Select
Bimetal Thermom, 3 In Dial, 0 to 250F
Mfr # 1NGA8
Zoro # G2260106
product price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 3 in
- Connection Size 1/2 in NPT
- Connection Location Adjustable
- Stem Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NGA8
- Zoro # G2260106
- UPC # 190735403037
- Country of Origin China
- Category Dial Thermometers
Dimensions
Dial Size | 3 in |
Connection Size | 1/2 in NPT |
Stem Length | 6 in |
Manufacturers Warranty Length | Limited 3 yr |
Stem Dia. | 1/4 in |
Dial Diameter | 3 in |
Stem Diameter | 0.25 in |
Thread Size | 1/2 in |
Manufacturer Warranty Length | 3 yr |
Description
Dial Thermometer, Temperature Range 0 Degrees to 250 Degrees F/-20 Degrees to 120 Degrees C, Stem Length 6 in, Dial Diameter 3 in, 1/2 in NPT, Adjustable-Angle, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPAN Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Black (LFS-220-3030-G)
- DWYER INSTRUMENTS Pressure Transmitter, 0-1500psi, 36In Lead (626-16-GH-P1-E1-S1)
- REED INSTRUMENTS ThermoHygrometer, 32to122F, +/1.5TempAcc (R6050SD-PROBE)
- DWYER INSTRUMENTS Differental Guuge Minnie (2-5002)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F, Connection Size: 1/2 in NPT (1NFZ2)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 50 to 550F (1NFZ5)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 0 to 250F (1NGB7)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 0 to 250F (1NGE2)
- ZORO SELECT Bimetal Thermom, 2 In Dial, 0 to 250F (1NFX6)
- ZORO SELECT Bimetal Thermom, 5 In Dial, -20 to 120F (1NGC9)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (AA575R-0214)
- Zoro Select Dial Thermometers