Shop All Dial Thermometers
Zoro Select
Bimetal Thermom, 3 In Dial, 0 to 250F
Mfr # 1NGA2
Zoro # G1867835
product price: $48.49
/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 3 in
- Connection Size 1/2 in NPT
- Connection Location Adjustable
- Stem Length 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NGA2
- Zoro # G1867835
- UPC # 190735402979
- Country of Origin China
- Category Dial Thermometers
Dimensions
Dial Size | 3 in |
Connection Size | 1/2 in NPT |
Stem Length | 2.5 in |
Manufacturers Warranty Length | Limited 3 yr |
Stem Dia. | 1/4 in |
Stem Diameter | 0.25 in |
Manufacturer Warranty Length | 3 yr |
Dial Diameter | 3 in |
Thread Size | 1/2 in |
Description
Dial Thermometer, Temperature Range 0 Degrees to 250 Degrees F/-20 Degrees to 120 Degrees C, Stem Length 2.5 in, Dial Diameter 3 in, 1/2 in NPT, Adjustable-Angle, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Anemometer, Rotating Vane, Gray (9671)
- BERTECH ESD Anti-Static Polyester Tape, 2 In. Wide x 72 Yards Long, Green (ESDGPT-2)
- ASHCROFT Pressure Transducer, Range 0 to 3000 psi, (G17M0242CD3000#)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 5 psi (2205)
- ZORO SELECT Bimetal Thermom, 2 In Dial, 0 to 250F (1NFX6)
- ZORO SELECT Bimetal Thermom, 3 In Dial, -20 to 120F (1NFY1)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 50 to 550F (1NFZ7)
- ZORO SELECT Bimetal Thermom, 2 In Dial, 50 to 550F (1NFX4)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 0 to 250F (1NGE5)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F (1NGB1)
- PIC GAUGES Bimetal, 5", 50/550deg F/C, 9"Stem Back (B5B9-RR)
- Zoro Select Dial Thermometers