Shop All Dial Thermometers
Zoro Select
Bimetal Thermom, 2 In Dial, 50 to 550F
Mfr # 1NFX7
Zoro # G1697376
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 2 in
- Connection Size 1/4 in NPT
- Connection Location Back
- Stem Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NFX7
- Zoro # G1697376
- UPC # 190735402757
- Country of Origin China
- Category Dial Thermometers
Dimensions
Dial Size | 2 in |
Connection Size | 1/4 in NPT |
Stem Length | 9 in |
Stem Dia. | 1/4 in |
Manufacturers Warranty Length | Limited 3 yr |
Dial Diameter | 2 in |
Manufacturer Warranty Length | 3 yr |
Stem Diameter | 0.25 in |
Thread Size | 1/4 in |
Description
Dial Thermometer, Temperature Range 50 Degrees to 550 Degrees F, Stem Length 9 in, Dial Diameter 2 in, 1/4 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bimetal Thermom, 2 In Dial, 0 to 250F (1NFX6)
- GRAPHIC CONTROLS Chart Recorder Pen, Red Color, PK5 (MP 82-32-0332-05 RED MKR)
- PIC GAUGES Gauge, 3.5", 0/160psi, 1/4"LBM, UClamp, SS (203D-354F)
- FLIR Infrared Camera, 4.0 in Touch Screen Color LCD, -4 Degrees to 2732 Degrees F (FLIR T530-42)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 50 to 550F (1NGF5)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 50 to 550F (1NFZ7)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 50 to 550F (1NFY3)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 50 to 550F (1NGA3)
- ZORO SELECT Bimetal Thermom, 5 In Dial, -20 to 120F (1NGC9)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 50 to 550F (1NFZ5)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (GT500R-1264)
- Zoro Select Dial Thermometers