Shop All Dial Thermometers
Zoro Select
Bimetal Thermom, 2 In Dial, 50 to 550F
Mfr # 1NFX4
Zoro # G3225153
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 2 in
- Connection Size 1/4 in NPT
- Connection Location Back
- Stem Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NFX4
- Zoro # G3225153
- UPC # 190735402726
- Country of Origin China
- Category Dial Thermometers
Dimensions
Dial Size | 2 in |
Connection Size | 1/4 in NPT |
Stem Length | 6 in |
Manufacturers Warranty Length | Limited 3 yr |
Stem Dia. | 1/4 in |
Thread Size | 1/4 in |
Dial Diameter | 2 in |
Manufacturer Warranty Length | 3 yr |
Stem Diameter | 0.25 in |
Description
Dial Thermometer, Temperature Range 50 Degrees to 550 Degrees F, Stem Length 6 in, Dial Diameter 2 in, 1/4 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEE GEE 5" Stem Digital Pocket Thermometer, 14 Degrees to 212 Degrees F (83110)
- LEVEL SENSE Freezer Alarm, Wi-Fi Enabled, Real Time Refrigerator Temperature Monitoring, 10 Foot. Sensor (LS-SENTRY-120V-FREEZER-10FT-RAW)
- HDE Proximity Tester, 120VAC to 69kV (PRX-69D)
- NOSHOK Pressure Gauge, 2.5" ABS Case, Copper Alloy Internals, 160 psi/kPa, 1/4 NPT Back Conn (25-110-160-psi/kPa)
- ZORO SELECT Bimetal Thermom, 2 In Dial, 0 to 250F, Accuracy: +/-1% (1NFW9)
- ZORO SELECT Bimetal Thermom, 5 In Dial, -20 to 120F (1NGB9)
- ZORO SELECT Bimetal Thermom, 5 In Dial, -20 to 120F (1NGC8)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 0 to 250F (1NGF2)
- ZORO SELECT Bimetal Thermom, 2 In Dial, -20 to 120F, Accuracy: +/-1% (1NFX2)
- ZORO SELECT Bimetal Thermom, 3 In Dial, -20 to 120F, Connection Location: Adjustable (1NGA4)
- ASHCROFT Dial Thermometer, Bi-Metallic, 4 in Stem (30EI60R)
- Zoro Select Dial Thermometers