Shop All Dial Thermometers
This Product is Discontinued
Zoro Select
Bimetal Thermom, 2 In Dial, -20 to 120F (Discontinued)
Mfr # 1NFX5
Zoro # G2725256
This Product is Discontinued
Key Features
- Sensing Element Bimetal
- Dial Size 2 in
- Connection Size 1/4 in NPT
- Connection Location Back
- Stem Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NFX5
- Zoro # G2725256
- UPC # 190735402733
- Country of Origin China
- Category Dial Thermometers
Dimensions
Dial Size | 2 in |
Connection Size | 1/4 in NPT |
Stem Length | 9 in |
Stem Dia. | 1/4 in |
Manufacturers Warranty Length | Limited 3 yr |
Thread Size | 1/4 in |
Manufacturer Warranty Length | 3 yr |
Stem Diameter | 0.25 in |
Dial Diameter | 2 in |
Description
Dial Thermometer, Temperature Range -20 Degrees to 120 Degrees F, Stem Length 9 in, Dial Diameter 2 in, 1/4 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.