Shop All Dial Thermometers
Zoro Select
Bimetal Thermom, 2 In Dial, 0 to 250F
Mfr # 1NFX3
Zoro # G2292272
original price:
$13.18
20% off
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 2 in
- Connection Size 1/4 in NPT
- Connection Location Back
- Stem Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1NFX3
- Zoro # G2292272
- UPC # 190735402719
- Country of Origin China
- Category Dial Thermometers
Dimensions
Dial Size | 2 in |
Connection Size | 1/4 in NPT |
Stem Length | 6 in |
Manufacturers Warranty Length | Limited 3 yr |
Stem Dia. | 1/4 in |
Dial Diameter | 2 in |
Manufacturer Warranty Length | 3 yr |
Stem Diameter | 0.25 in |
Thread Size | 1/4 in |
Description
Dial Thermometer, Temperature Range 0 Degrees to 250 Degrees F, Stem Length 6 in, Dial Diameter 2 in, 1/4 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Infrared Thermometer, Backlit LCD, -4 Degrees to 752 Degrees F, Single Dot Laser Sighting (28AF72)
- POMONA ELECTRONICS Minigrabber with Banana Jack Adptr, Black (4723-0)
- IDEAL Clamp Meter, 4 digit LCD, 660 A, 1.4 in (36 mm) Jaw Capacity (61-765GA)
- JONARD TOOLS Push Pull Force Gauge, 0 to 15 Lbs (GPP-15)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F, Connection Size: 1/2 in NPT (1NFZ2)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 0 to 250F (1NGB7)
- ZORO SELECT Bimetal Thermom, 3 In Dial, -20 to 120F (1NFX8)
- ZORO SELECT Bimetal Thermom, 2 In Dial, 50 to 550F (1NFX4)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 50 to 550F (1NFZ3)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F (1NGB3)
- ZORO SELECT Bimetal Thermom, 5 In Dial, -20 to 120F (1NGF1)
- Zoro Select Dial Thermometers